Shop All Security & Flood Lights
Luxrite
Outdoor LED Flood Lights with Dusk to Dawn 15/30/50W Up to 6500LM 3CCT 3000K-5000K IP65 DLC UL
Mfr # LR40350-1PK
Zoro # G612040507
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Brown
- Color Temp. 3000/4000/5000K
- Material Metal
- Bulb Power Source Hardwired
- Application Indoor/Outdoor Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40350-1PK
- Zoro # G612040507
- UPC # 698746653873
- Country of Origin Malaysia
- Category Security & Flood Lights
Dimensions
Width | 8.9 in |
Length | 9 in |
Depth | 2.33 in |
Details
Color | Dark Brown |
Color Temp. | 3000/4000/5000K |
Material | Metal |
Bulb Power Source | Hardwired |
Application | Indoor/Outdoor Use |
Standards | DLC Listed, UL Certified |
Fixture Wattage | 15/30/50 W |
Shape | Rectangle |
Features | Dimmable, IP65 |
Voltage | 120-277V |
CRI | 70 |
Lumens | 1950/3900/6500 |
Bulb Beam Angle | 130° |
Light Type | LED |
For Use With | Commercial Outdoor Lighting |
Description
- •SUPER BRIGHT - These outdoor flood lights have a 3 selectable wattage switch which can be adjusted to increase or decrease light output until you have just the right amount of light for your space. Choose 15 watts if you want 1,950 lumens, 30 watts for 3,900 lumens, and 50 watts for 6,500 lumens of brightness. You can also take it a step further by installing these with a 0-10v dimmer for further brightness control. Either choice will give crystal clear area lighting in wide open spaces.
- •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the back of the LED flood light fixture to go from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple outdoor floodlights. You can adjust the color later on with the same switch if you ever change your mind.
- •DUSK TO DAWN - Each outdoor floodlight fixture is built with a photocell sensor on the back of the fixture in order to automatically turn on when the sun goes down and brighten the location for security. Conserve energy during the day and no need to worry about turning it on when you need it. Each sensor is pre-installed and comes with a cap cover if you decide to use it with a light switch. Use this outdoor security light for a building, backyard, sports court, warehouse, pool, field, and more.
- •COMMERCIAL GRADE - Constructed with die-cast aluminum and a UV protective coating to handle the outdoors. These LED area flood lights are certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent high lumen lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years! These come with a knuckle mount for sturdy 180 ° rotatable mounting and built-in 4KV surge protection from power surges.
- •RELIABLE LIGHTING - Have confidence that these outdoor LED flood lighting fixtures that provide energy efficient lighting compared to HID/HPS equivalents and much needed security at night. Each exterior light fixture has a 3 color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, dimmable when used with a 0-10V dimmer, IP65 water proof, DLC and UL Certified, 120 to 277 volt hardwire capable, 4KV surge protected, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON KEYLSS SCKT INC WH 660W (08101-000)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560W927CAFIL2/RP)
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100Z)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K)
- ILC Replacement For SATCO 65713 (65-713)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 3000K - Motion Sensor (65/211)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- COUNTY LINE ETI Security Light, 120 V, 20 W, 2-Lamp, LED Lamp, Bright Wht Light, 1200 Lumens, 4000 K Color Temp (51401142)
- Luxrite Security & Flood Lights