Shop All Security & Flood Lights
Luxrite
Outdoor LED Flood Lights Dusk to Dawn 15/30/50W Up to 6500LM 3CCT 3000K-5000K IP65 DLC White, 2PK
Mfr # LR40353-2PK
Zoro # G312040197
product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- CRI 70
- Bulb Power Source Hardwired
- Application Indoor/Outdoor Use
- Width 8.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40353-2PK
- Zoro # G312040197
- UPC # 607609861836
- Country of Origin Malaysia
- Category Security & Flood Lights
Dimensions
Width | 8.9 in |
Depth | 2.33 in |
Length | 9 in |
Details
Shape | Rectangle |
CRI | 70 |
Bulb Power Source | Hardwired |
Application | Indoor/Outdoor Use |
Fixture Wattage | 15/30/50 W |
Bulb Beam Angle | 130° |
Features | Dimmable, IP65 |
Color | White |
Lumens | 1950/3900/6500 |
Color Temp. | 3000/4000/5000K |
Standards | UL Certified |
Material | Metal |
Voltage | 120-277V |
For Use With | Commercial Outdoor Lighting |
Light Type | LED |
Description
- •SUPER BRIGHT - These outdoor flood lights have a 3 selectable wattage switch which can be adjusted to increase or decrease light output until you have just the right amount of light for your space. Choose 15 watts if you want 1,950 lumens, 30 watts for 3,900 lumens, and 50 watts for 6,500 lumens of brightness. You can also take it a step further by installing these with a 0-10v dimmer for further brightness control. Either choice will give crystal clear area lighting in wide open spaces.
- •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the back of the LED flood light fixture to go from 3000K soft white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple outdoor floodlights. You can adjust the color later on with the same switch if you ever change your mind.
- •DUSK TO DAWN - Each outdoor floodlight fixture is built with a photocell sensor on the back of the fixture in order to automatically turn on when the sun goes down and brighten the location for security. Conserve energy during the day and no need to worry about turning it on when you need it. Each sensor is pre-installed and comes with a cap cover if you decide to use it with a light switch. Use this outdoor security light for a building, backyard, sports court, warehouse, pool, field, and more.
- •COMMERCIAL GRADE - Constructed with die-cast aluminum and a UV protective coating to handle the outdoors. These LED area flood lights are certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent high lumen lighting without issues. Rated to last 50,000 hours of use so you will not need to find a replacement for years! These come with a knuckle mount for sturdy 180° rotatable mounting and built-in 4KV surge protection from power surges.
- •RELIABLE LIGHTING - Have confidence that these outdoor LED flood lighting fixtures that provide energy efficient lighting compared to HID/HPS equivalents and much needed security at night. Each exterior light fixture has a 3 color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, dimmable when used with a 0-10V dimmer, IP65 water proof, UL Certified, 120 to 277 volt hardwire capable, 4KV surge protected, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/tl735/alto replacement light bulb lamp, 30PK (F32T8/TL735/ALTO PHILIPS)
- ILC Replacement for Satco S3725 replacement light bulb lamp, 10PK (S3725 SATCO)
- WESTINGHOUSE Bulb 100W T4 Jcd Halogen (04719)
- ILC Replacement for Eiko 81194 replacement light bulb lamp (81194 EIKO)
- LUMAPRO 150W FLOODLIGHT FIXTURE, PSMH (3HNG2)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- NUVO LIGHTING LED Small Flood-Light - 15W - 4000K - Bronze Finish (65/532)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- K-TOOL INTERNATIONAL 1400/700/350 L Floodlight And 400 L Spotlight (KTIXD6299)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- Luxrite Security & Flood Lights