MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 24-Pack
Mfr # LR21407-24PK
Zoro # G907580763
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type GU5.3
- Bulb Color Temp. 5000K
- Bulb Shape MR16
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21407-24PK
- Zoro # G907580763
- UPC # 686162846627
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.97 |
Height | 1.97 |
Width | 1.97 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Voltage | 12 |
Watts | 6.5 |
Lumens | 500 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Track Lighting, Range Hood |
Standards | ETL Listed |
Wattage Equivalency | 50 |
CRI | 80 |
Housing Material | Plastic |
Light Color | Bright White |
Bulb Beam Angle | 40 Degrees |
Description
Luxrite MR16 LED Lighting - Offering you the perfect replacement to your standard halogen MR16 lighting. These mr16 gu5.3 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 12V mr16 bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, and much more. Each light bulb is dimmable so you can control your lighting at all hours of the day. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Giving you 500 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard mr16 bulb. Provide more light to your kitchen, bedroom, living room, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your track light bulbs with the ability to reduce from 100-10% lighting output. Set your mr16 LED dimmable bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 87% when your replace your 50 watt mr16 halogen bulbs with 6.5 watt mr 16 LED bulbs. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR21638-6PK)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-20)
- 3M Hard Hat Task Light, Plastic, 150 Lumen (HL200)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34079-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21423-16PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 3000K Soft White Dimmable GU5.3 Base 6-Pack (LR21405-6PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 2-Pack (LR21450-2PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34075-4PK)
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- Luxrite LED Light Bulbs