MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 16-Pack
Mfr # LR21407-16PK
Zoro # G307580622
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type GU5.3
- Bulb Color Temp. 5000K
- Bulb Shape MR16
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21407-16PK
- Zoro # G307580622
- UPC # 686162846580
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.97 |
Height | 1.97 |
Length | 1.97 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Voltage | 12 |
Watts | 6.5 |
Lumens | 500 Lumens |
CRI | 80 |
Standards | ETL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Wattage Equivalency | 50 |
Bulb Primary Application | Track Lighting, Range Hood |
Bulb Beam Angle | 40 Degrees |
Housing Material | Plastic |
Light Color | Bright White |
Description
Luxrite MR16 LED Lighting - Offering you the perfect replacement to your standard halogen MR16 lighting. These mr16 gu5.3 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 12V mr16 bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, and much more. Each light bulb is dimmable so you can control your lighting at all hours of the day. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Giving you 500 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard mr16 bulb. Provide more light to your kitchen, bedroom, living room, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your track light bulbs with the ability to reduce from 100-10% lighting output. Set your mr16 LED dimmable bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 87% when your replace your 50 watt mr16 halogen bulbs with 6.5 watt mr 16 LED bulbs. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- DABMAR LIGHTING Dabmar Lighting DL-AR111-LED-7-2-27K 14W 7 LEDs Screw Terminal Base Lamps - 12V 27K; Super Bright White - 2.50 x 4.36 x 4.36 in. (DL-AR111-LED/7-2/27K)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 6-Pack (LR21424-6PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 12-Pack (LR21426-12PK)
- LUXRITE COB LED Corn Bulb 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base (LR41605-1PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 10-Pack (LR24632-10PC)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/830)
- Luxrite LED Light Bulbs