MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 3000K Soft White Dimmable GU10 Base 6-Pack
Mfr # LR21501-6PK
Zoro # G907580923
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type GU10
- Bulb Color Temp. 3000K
- Bulb Shape MR16
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21501-6PK
- Zoro # G907580923
- UPC # 680332688277
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.97 |
Width | 1.97 |
Length | 2.15 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | GU10 |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 6.5 |
Lumens | 500 Lumens |
Bulb Beam Angle | 40 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Wattage Equivalency | 50 |
Standards | ETL Listed |
Housing Material | Plastic |
Bulb Primary Application | Track Lighting, Range Hood |
Light Color | Soft White |
Description
Luxrite MR16 LED Lighting - Offering you the perfect replacement to your standard halogen mr16 lighting. These mr16 gu10 LED bulbs will cut down your energy costs while still providing optimal lighting in all of your applications. Each 120V mr16 bulb can be utilized in a number of lighting fixtures for landscapes, kitchen, living room, office, home, accent lighting, and even in enclosed fixtures. Each light bulb is dimmable so you can control your lighting at all hours of the day. Get continuous light with no interruptions so you have light when you need it. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Giving you 500 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard gu10 bulb. Provide more light to your kitchen, bedroom, living room, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your range hood light bulbs with the ability to reduce from 100-10% lighting output. Set your mr16 LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 87% when your replace your 50 watt mr16 halogen bulbs with 6.5 watt mr 16 LED bulbs. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330B)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- ILC Replacement for Medical Illumination 011315-6 replacement light bulb lamp (011315-6 MEDICAL ILLUMINATION)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 48-Pack (LR21422-48PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3500K Natural White Dimmable E26 Base 6-Pack (LR31862-6PK)
- LUXRITE COB LED Corn Bulb 36/54/63W3 CCT Selectable Up to 9300LM 100-277V E39 Base (LR41607-1PK)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- Luxrite LED Light Bulbs