Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack
Mfr # LR41023-4PK
Zoro # G007581493
Key Features
- Housing Material Metal
- Height 8
- Width 0.01
- For Use With New Construction, Old Construction, Remodel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR41023-4PK
- Zoro # G007581493
- UPC # 697333246306
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 8 |
Width | 0.01 |
Length | 8 |
Details
Housing Material | Metal |
For Use With | New Construction, Old Construction, Remodel |
Description
Luxrite 6-8 Inch Goof Ring - Mistakes happen and we understand that. Sometimes during installation you might scratch your drywall, mis-cut your ceiling hole, or damage your ceiling which makes it look messy. Instead of trying to patch or correct these mistakes, just cover them up with an easy to apply goof ring. These trim rings sit between your drywall and lighting fixtures which hides the damage on your ceilings, making everything clean and tidy. Usable with 5/6 inch recessed ceiling lights and can lights, pendant lights, semi flush lighting fixtures, pendant lights and more. Made with a metal construction which holds up stronger than the plastic and foam alternative. Lightweight design makes it easy to apply so there is a no hassle installation. Outer Diameter: 8 Inches and Inner Diameter: 6.14 Inches.
- •EASY COVER UP - Whether your drywall is chipped, scratched, torn, or mis-cut from previous installations, you can cover those damaged or oversized holes with this clean, white metal goof ring which will mask those flaws and have your ceilings looking neat and tidy.
- •DIMENSIONS - Outer Diameter is 8 inches and Inner Diameter is 6.14 Inches. Be sure to measure your lights to make sure this is the right sized goof plate for you.
- •PREMIUM DESIGN - A strong metal construction which will hold up better compared to other flimsy plastic or foam trim rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- LEVITON Lampholdr Kylss Porc660W (10045-000)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6Dc-24V (6S6DC-24V)
- ILC Replacement for Osram Sylvania 25g25/dlsw 120v replacement light bulb lamp, 2PK (25G25/DLSW 120V OSRAM SYLVANIA)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 6-Pack (LR41021-6PK)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 12-Pack (LR41021-12PK)
- ELCO LIGHTING 4 Adjustable Pinhole with Baffle Trim" (EL1423B)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- ELCO LIGHTING 5 Reflector Trim" (ELS520G)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- Luxrite Recessed Lighting Trims