G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 16-Pack
Mfr # LR21620-16PK
Zoro # G207580760
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape G25
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21620-16PK
- Zoro # G207580760
- UPC # 686162845996
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.15 |
Length | 4.6 |
Width | 3.15 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | G25 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 5 |
Lumens | 550 Lumens |
Bulb Beam Angle | 330 Degrees |
CRI | 80 |
Light Color | Bright White |
Housing Material | Glass |
Standards | UL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Vanity Fixture, Lamps |
Wattage Equivalency | 60 |
Description
Luxrite Vintage LED Edison Bulbs - Get the traditional appeal of old fashioned antique light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips are not only saving you energy but are eye catching in any space. A solid construction with E26 medium base make these the ideal choice for standard and decorative lighting fixtures such as chandeliers, ceiling fans, sconces, vanity, lanterns, pendants, hanging lights, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each globe shaped bulb lasts 5 times longer than the traditional incandescent bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 91% when you replace your 60 watt incandescent globe light bulbs with a 5 watt G25 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your pendant or vanity lights with the ability to reduce from 100-10% lighting output. Set your vintage LED bulb according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful globe LED light bulbs with exposed filaments that have the same appeal as the antique edison bulb, with the added benefit of lower energy use. Use these decorative LED edison bulbs with your chandeliers, pendants, ceiling fans, vanity, lanterns, porch, hanging lights, indutrial fixtures, kitchen fixtures, or any space in your home with a lighting fixture that has an intermediate e26 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- FEIT ELECTRIC LED DIM T8 E12 40W SW (T8C/CL/VG/CALED)
- ILC Replacement for Sylvania 4515 Par36 30W replacement light bulb lamp (4515 PAR36 30W SYLVANIA)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21422-24PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 6-Pack (LR21483-6PK)
- LUXRITE B11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21552-16PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21353-24PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21431-24PK)
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 12-Pack (LR34233-12PK)
- Luxrite LED Light Bulbs