Dusk to Dawn LED Wall Pack Lights 3 CCT Selectable 3500K-5000K 80/100/120W 11680/14600/17500LM IP65
Mfr # LR40540-1PK
Zoro # G407581260
Key Features
- Features Dimmable, IP65 Rated
- Voltage 120-277
- Width 9.29
- Height 7.6
- Length 14.21
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40540-1PK
- Zoro # G407581260
- UPC # 697333249543
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.29 |
Height | 7.6 |
Length | 14.21 |
Details
Features | Dimmable, IP65 Rated |
Voltage | 120-277 |
Light Technology | LED |
Watts | 80/100/120 |
Lumens | 11680/14600/17500 Lumens |
Finish | Dark Brown |
Fixture Rated Life | 50000 Hours |
CRI | 70 |
Standards | UL Listed |
Housing Material | Metal |
Description
Luxrite Dusk to Dawn LED Wall Pack Light Fixture - A perfect lighting solution for all of your outdoor commercial, industrial, and residential lighting needs. The Photocell Dusk to Dawn Sensor gives you an easy way to automatically have light when it gets dark and save energy by turning off during the day. Come with a selectable wattage switch to let you choose how much power and how bright you want these light fixtures to be. Choose between 80W offering 11680 lumens, 100W offering 14600 lumens, or 120W which offers 17500 lumens. Further customize these lights with an adjustable color switch which can be 3500K natural white, 4000K cool white, or 5000K bright white based on your preference for the installation space. Each wall pack security light is built tough to handle the harsh outdoors with a metal construction, thermoset coating and certified IP65 rating to provided protection from corrosion, weathering, and resistant to dust and water for wet locations. Clear lens and inner reflector allows for precise light usage, without loss of quality. Provides optimal area lighting for large spaces such as homes, pathway, landscape, warehouse, barn, exterior garage, shed, parking lots, outside buildings and more. When hardwired to 120V you can also gain control of your lighting with the 0-10V dimming compatibility, so you can set your lights according to your needs. These are also capable for being hardwired to 277V if necessary.
- •DUSK TO DAWN - Each outdoor LED wall pack light is built with a photocell sensor on the top of the fixture in order to automatically turn on when the sun goes down and brighten the location for security. Conserve energy during the day and no need to worry about turning it on when you need it. Each sensor is pre-installed and just needs to be installed to your desired location. Ideal for wall mounting to exterior commercial building, parking lot, garage, or any area requiring flood lighting.
- •3 WATTAGE OPTIONS - An adjustable option that allows you to control how much energy and how bright you want your lights to be. These LED outdoor wall packs have a 3 wattage switch which offer the ability to go from 80 watts, 100 watts, or 120 watts of power. With each adjustment the amount of light produced will also change. The 80W setting will offer 11680 lumens, 100W offers 14600 lumens, and 120W offers the brightest setting at 17500 lumens. Pick your preference based on fixture location.
- •3 COLOR OPTIONS - Not sure what color temperature you want for your exterior building lights? Every wall pack LED light has an internal switch which can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your wallpack lights will be tunable through 3 color temperatures until you find the perfect light to select for your outdoor commercial or residential space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-1WE3-8)
- FUSION PRODUCTS LTD. Post Cap Solar Light (25085)
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- ILC Replacement For SATCO S22240 (S22240)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black (LR40312-1PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- SUNPARK Outdoor Integrated LED Wall Light Fixture, 3000K, Black Finish (3-4078D-05-3000K)
- Luxrite Outdoor Wall Lights