Shop All Outdoor Wall Lights
Luxrite
Dusk to Dawn LED Outdoor Wall Light 12in up or Up and Down 3CCT 3000K-5000K 20/30/40W IP65 ETL, 2PK
Mfr # LR40347-2PK
Zoro # G912040528
product price: $302.99
/pk 2, $151.50/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dimmable, IP65
- Voltage 120-277V
- Width 4.72 in
- Height 7.28 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR40347-2PK
- Zoro # G912040528
- UPC # 607609862093
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.72 in |
Height | 7.28 in |
Length | 12 in |
Details
Features | Dimmable, IP65 |
Voltage | 120-277V |
Lumens | 2000/3000/4000 |
Fixture Wattage | 20/30/40 W |
CRI | 80 |
Standards | ETL Listed |
Housing Material | Metal |
Fixture Housing Color | Black |
Color Temp. | 3000/4000/5000K |
Light Type | LED |
Beam Angle | 30 Degrees |
Application | Indoor/Outdoor Use |
For Use With | Wall Lights |
Shape | Rectangle |
Power Source | Hardwired |
Description
- •MULTI-OPTION LIGHTING - Enjoy the convenience of integrated LED wall lighting with our exterior cylinder light fixtures, providing you with two versatile light direction settings. These outdoor wall light fixtures offer the flexibility of illuminating both upward and downward simultaneously, or opt for exclusive up lighting from the top, allowing you to customize your outdoor lighting to suit your needs. Ideal for multiple outside locations of your home include porch, patio, garage, and more.
- •COLOR TUNABLE - Enhance your lighting experience by personalizing it with our 3-color selectable switch, which provides you with three Kelvin temperature options: 3000K soft white, 4000K cool white, and 5000K bright white. This versatility empowers you to tailor the ideal ambiance for your outdoor area, elevating its visual appeal, ensuring better visibility, and optimizing overall functionality to suit your specific needs.
- •ADJUSTABLE BRIGHTNESS - Control the amount of light needed in your space with the on-board switch that can adjust the wattage used by this square LED outdoor light. Use 20 watts for 2000 lumens, 30 watts for 3000 lumens, and 40 watts for 4000 lumens of high output, bright lighting. You can even attach these up and down lights outdoor fixtures to a dimmer switch for smooth dimming capabilities. Adjust from full brightness down to a gentle glow, at any time.
- •DUSK TO DAWN & IP65 - Built with a photocell sensor to automatically turn on at night and off at sunrise to preserve energy. These hardwired porch lights provide lighting only when you need it. You can also choose to turn off the photocell sensor if you want to use these with a regular wall switch. Certified IP65 rated to handle damp and wet locations without loss of function so you can have consistent lighting without issues. Dimensions: 12" x 4.72" x 7.28"
- •RELIABLE LIGHTING - Up down wall lights that provide quality lighting to your exterior residential or commercial space with multiple lighting options in a single wall lighting fixture. Each outdoor porch light has a 3 cct color selectable switch, 3 wattage selectable switch, photocell sensor for auto dusk to dawn lighting, triac/0-10V dimmable, IP65 water proof, ETL listed for your safety, 120 to 277 volt hardwire capable, 30 degree beam angle, and has a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 14W T8 LED 4 ft. 35K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39914)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- ILC Replacement for Naed 58846 replacement light bulb lamp (58846 NAED)
- COAST CUTLERY Head Lamp Fl85 615L (21328)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LUXRITE Outdoor LED Wall Sconce 24in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 26W ETL IP65 (LR40318-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- LUXRITE Luxrite Square LED Up and Down Wall Sconce, Metal, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White (LR40310-1PK)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Emma Jane Amber Brnz Clear Seed Glass (6121500)
- Luxrite Outdoor Wall Lights