Deformable LED Garage Light Bulb 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base
Mfr # LR42350-1PK
Zoro # G007580465
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape Deformable
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR42350-1PK
- Zoro # G007580465
- UPC # 688099260286
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 9.9 |
Length | 9.9 |
Width | 3.75 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | Deformable |
Bulb Technology | LED |
Voltage | 120 |
Watts | 80 |
Lumens | 8000 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | ETL Listed |
Light Color | Bright White |
CRI | 80 |
Housing Material | Metal |
Bulb Primary Application | Garage Lighting |
Description
Luxrite 3-Leaf LED Garage Light - Brighten the look of your space with a garage light that offers ultra bright lighting in an adjustable design. Each overhead garage light uses LED technology to produce 8000 lumens of powerful lighting in a 360 degree area in order to allow you to see more and eliminate dark areas. With the deformable design, you can choose which direction you prefer your lighting for a truly customizable experience. These are easy to install into E26/27 standard home sockets, which means they require no tools and setup takes seconds. With it's convenient on/off switch on the side, you can even install it in areas that have no connection to a wall switch. Not only do they provide high quality light but they use less energy compared to standard garage and shop lighting. Each fixture is built with a stury body and aluminum leaf panels to allow for heat dissipation during extended periods of use and improves overall operation. Get the most out of your home lighting and switch to an energy efficient garage light that produces more light, has 90° adjustable panels, is damp rated for reliability, has zero delay, zero flickering, and offers zero worries.
- •SUPER BRIGHT - Using the 3 adjustable panels on these LED garage ceiling lights, you'll have 8000 lumens of ultra bright light that will provide quality lighting to your entire space and eliminate any dark areas. Installation also requires no tools since these use a screw in E26 standard base that fit normal household sockets.
- •ADJUSTABLE - Each of the panels give you the ability to move in a 90° range to set up your preferred lighting distribution. These garage LED lights will cover a 360° area with top tier lighting for an indoor lighting experience that you can enjoy.
- •BUILT TOUGH - Constructed with a sturdy body and aluminum leaf panels in order to dissipate heat quickly and improve overall operation of your garage light bulb during periods of extended use. You can also use the convenient on/off switch on the light if you have no access to a wall switch in your designated area. Ideal for garages, workshop, warehouse, low bay ceilings, patio, basement, storage areas, and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb-Blacklight 75W (03920)
- ILC Replacement for Westinghouse 37548 replacement light bulb lamp (37548 WESTINGHOUSE)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21351-24PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 5000K Bright White Dimmable E26 Base 8-Pack (LR21453-8PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 12-Pack (LR21407-12PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 4000K Cool White Dimmable E26 Base 4-Pack (LR31618-4PK)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- BULBRITE 35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Soft White, 2PK (861540)
- Luxrite LED Light Bulbs