COB LED Corn Bulb 36/54/63W3 CCT Selectable Up to 9300LM 100-277V E39 Base
Mfr # LR41607-1PK
Zoro # G407580881
Key Features
- Average Light Bulb Life 50000 Hours
- Bulb Base Type E39
- Bulb Shape COB
- Bulb Technology LED
- Voltage 100-277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR41607-1PK
- Zoro # G407580881
- UPC # 697333250754
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.34 |
Length | 10.11 |
Height | 3.34 |
Details
Average Light Bulb Life | 50000 Hours |
Bulb Base Type | E39 |
Bulb Shape | COB |
Bulb Technology | LED |
Voltage | 100-277 |
Watts | 36/54/63 |
Lumens | Up to 9300 Lumens |
Bulb Primary Application | Large Area Lighting, Warehouse Lighting |
Housing Material | Plastic |
CRI | 80 |
Bulb Beam Angle | 190 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | UL Listed |
Description
Luxrite LED Corn Light Bulb - Not sure what color you should pick for your home or commercial space? Our led corn bulbs allow you to switch between 3 different color temperatures to see which color best fits your space. With a simple adjustment, you can have either 3000K soft white, 4000K cool white, or 5000K bright white lighting. Don't settle for just any decent color, pick the right one that you'll truly enjoy. Picking the right amount of light for your space can also be tricky. There is a second switch on the light bulb that can be adjusted to move the brightness up or down, depending on the wattage you select. Choose from 36W, 54W, 63 watts for up to 9300 lumens of quality lighting. Enjoy energy efficiency lighting in your home while still having better than standard quality light output is key to using LED. Each corn cob light bulb not only cut your costs energy costs but lasts for 50,000 hours of lifetime. You'll have years and years of lighting without the need to worry about getting a replacement any time soon. With it's damp location and enclosed fixture rating, you can use these in any area with full confidence. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •3 COLOR OPTIONS - Picking a light color for your space can sometimes be a challenge. Our LED corn bulb comes with a 3cct tunable color temperature switch on the bulb that you can adjust between 3000K soft white, 4000K cool white, or 5000K bright white. Test out the colors in your room until you find just the right look that works for you. Usable in fixtures powered from 100 to 277 volts and no ballast required.
- •SELECTABLE BRIGHTNESS - Having the correct amount of light in your indoor or outdoor space can be a difficult task if you are not sure which light wattage is appropriate. Each corn cob LED bulb also has a switch to adjust the wattage output which adjusts how bright the light is, similar to a 3 way bulb. Select 36 watts, 54 watts, or 63 watts for up to 9300 lumens of quality lighting to illuminate your desired room in your commercial area.
- •DURABLE - Built to handle indoor and outdoor locations whether you are using is it in a ceiling fixture, in a high bay light fixture, or as a street lamp light bulb. These are damp location rated to handle environments with moisture and enclosed fixture rated to handle a covered fixture without loss of quality. Use them in your barn, shed, warehouse, store, garden, workshop, courtyard, patio, shopping mall, supermarket, street or any interior and exterior area requiring bright 190° lighting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- ILC Replacement for SYLVANIA FBO32/741/6/ECO (FBO32/741/6/ECO SYLVANIA)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- LUXRITE BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31821-4PK)
- LUXRITE CA11 LED Bulbs 5W (60W Equivalent) 550LM 3500K Natural White Dimmable E12 Candelabra Base 16-Pack (LR21646-16PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 8-Pack (LR21451-8PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31605-12PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 3000K Soft White Dimmable E26 Base 6-Pack (LR31616-6PK)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- Luxrite LED Light Bulbs