CA11 LED Light Bulbs 5W (60W Equivalent) 450LM 2700K Warm White Dimmable E12 Candelabra Base 24-Pack
Mfr # LR21563-24PK
Zoro # G507580859
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 2700K
- Bulb Shape CA11
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21563-24PK
- Zoro # G507580859
- UPC # 686162848492
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.3 |
Width | 1.3 |
Length | 4.1 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 2700K |
Bulb Shape | CA11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 5 |
Lumens | 450 Lumens |
Light Color | Warm White |
Wattage Equivalency | 60 |
CRI | 80 |
Standards | UL Listed |
Bulb Beam Angle | 330 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Housing Material | Glass |
Description
Luxrite Frosted LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned frosted light bulbs without the high electricity usage. Each candelabra bulb has a frosted glass lens with interior LED filaments for quality light output but is gentle on the eyes. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic frosted style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 90% when you replace your 60 watt incandescent candelabra bulbs with a 5 watt LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your candelabra base LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •FROSTED GLASS - Beautiful flame candelabra light bulbs with interior LED filaments that provide high quality light through the frosted glass but is more gentle on the eyes. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 33405 replacement light bulb lamp (33405 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Black Rechargeable Led Nickel Cadmium (NiCd) SC, 425 lm lm (75810)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- ILC Replacement for TCP 4g2514 replacement light bulb lamp (4G2514 TCP)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31600-12PC)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 16-Pack (LR21407-16PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 2700K Warm White Dimmable E26 Base 16-Pack (LR21430-16PK)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34235-4PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21443-4PK)
- Luxrite LED Light Bulbs