CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 24-Pack
Mfr # LR21575-24PK
Zoro # G707580536
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 3000K
- Bulb Shape CA11
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21575-24PK
- Zoro # G707580536
- UPC # 686162846986
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.1 |
Height | 1.3 |
Width | 1.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 3000K |
Bulb Shape | CA11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 4 |
Lumens | 400 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Wattage Equivalency | 40 |
Light Color | Soft White |
Housing Material | Glass |
Bulb Beam Angle | 330 Degrees |
CRI | 80 |
Standards | UL Listed |
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 90% when you replace your 40 watt incandescent candelabra bulbs with a 4 watt LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your candelabra base LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful flame candelabra bulb with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- PROGRESS LIGHTING Bell Small LED Wall Lantern, 9 W, Textured Graphite (P5676-13630K9)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21450-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21423-24PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31860-4PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 4000K Cool White Dimmable E26 Base 12-Pack (LR31618-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 48-Pack (LR21420-48PK)
- Luxrite LED Light Bulbs