CA11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack
Mfr # LR21553-6PK
Zoro # G507580613
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 2700K
- Bulb Shape CA11
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21553-6PK
- Zoro # G507580613
- UPC # 680332689700
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.3 |
Width | 1.3 |
Length | 4.1 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 2700K |
Bulb Shape | CA11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 4 |
Lumens | 360 Lumens |
Wattage Equivalency | 40 |
Bulb Beam Angle | 330 Degrees |
Light Color | Warm White |
Housing Material | Glass |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Standards | UL Listed |
CRI | 80 |
Description
Luxrite Frosted LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned frosted light bulbs without the high electricity usage. Each candelabra bulb has a frosted glass lens with interior LED filaments for quality light output but is gentle on the eyes. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic frosted style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 90% when you replace your 40 watt incandescent candelabra bulbs with a 4 watt LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your candelabra base LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •FROSTED GLASS - Beautiful flame e12 bulb with interior LED filaments that provides high quality light through the frosted glass but is more gentle on the eyes. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Spinner Assy (55-132)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 25W Halogen Equivalent 200 Lumen Non-Dimmable 3000K, 6PK (80811-SU)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- KEYSTONE CCT Tunable 20W LED Floodlight, KT-WPLED20-S1-8CSB-VDIM (KT-WPLED20-S1-8CSB-VDIM)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 3500K Natural White Dimmable E12 Candelabra Base 6-Pack (LR21648-6PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34079-12PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 8-Pack (LR21451-8PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21440-24PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3000K Soft White Dimmable E26 Base 12-Pack (LR31861-12PK)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- Luxrite LED Light Bulbs