CA11 LED Bulbs 5W (60W Equivalent) 550LM 3500K Natural White Dimmable E12 Candelabra Base 6-Pack
Mfr # LR21646-6PK
Zoro # G707581014
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 3500K
- Bulb Shape CA11
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21646-6PK
- Zoro # G707581014
- UPC # 697333250839
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.3 |
Length | 4.1 |
Width | 1.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 3500K |
Bulb Shape | CA11 |
Bulb Technology | LED |
Voltage | 120120 |
Watts | 5 |
Lumens | 550 Lumens |
Housing Material | Glass |
Bulb Beam Angle | 330 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Wattage Equivalency | 60 |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Light Color | Natural White |
CRI | 80 |
Standards | UL Listed |
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 91% when you replace your 60 watt candelabra incandescent bulbs with a 5 watt LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your candelabra base LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful flame candelabra light bulbs with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/E/835/ECO)
- BAYCO Hand Lamp, LED, 120VAC, 25 ft. Cord, Yellow (SL-2135)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- LUXRITE G16.5 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 16-Pack (LR21611-16PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21440-24PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 16-Pack (LR21421-16PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21443-4PK)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/930CA)
- Luxrite LED Light Bulbs