CA11 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack
Mfr # LR21579-24PK
Zoro # G607580957
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 5000K
- Bulb Shape CA11
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21579-24PK
- Zoro # G607580957
- UPC # 686162847006
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.3 |
Length | 4.1 |
Width | 1.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 5000K |
Bulb Shape | CA11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 4 |
Lumens | 400 Lumens |
Wattage Equivalency | 40 |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Bulb Beam Angle | 330 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | UL Listed |
CRI | 80 |
Housing Material | Glass |
Light Color | Bright White |
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 90% when you replace your 40 watt incandescent candelabra bulbs with a 4 watt LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your candelabra base LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful flame candelabra bulb with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75DM/930CA/2)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- GREENGATE Room Controller Pl 3 Zone Dimming (RC3D-PL)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 4-Pack (LR34231-4PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 10-Pack (LR24632-10PC)
- LUXRITE 4FT T8 LED Tube Light Bulbs 12W/15W/18W Up to 2250LM 5CCT 3000K-6500K Ballast Bypass, 4PK (LR34238-4PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- ILC Replacement for Osram Sylvania 74076 replacement light bulb lamp (74076 OSRAM SYLVANIA)
- Luxrite LED Light Bulbs