BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 12-Pack
Mfr # LR31822-12PK
Zoro # G407580706
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3500K
- Bulb Shape BR40
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR31822-12PK
- Zoro # G407580706
- UPC # 688099258146
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.9 |
Length | 6.4 |
Height | 4.9 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3500K |
Bulb Shape | BR40 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 14 |
Lumens | 1100 Lumens |
Light Color | Natural White |
Wattage Equivalency | 85 |
CRI | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | UL Listed |
Housing Material | Plastic |
Bulb Primary Application | Recessed Lighting, Ceiling Lighting |
Bulb Beam Angle | 110 Degrees |
Description
Luxrite LED BR40 / R40 Flood Light Series - Light up your home with Luxrite's R40 LED light bulb which is constructed with a durable design and will flawlessly illuminate every corner of your home with vivid and clear lighting that you will appreciate. Each flood light bulb has the capability to dim from 100% to 10% lighting output which puts you in control of your lighting needs and allows you to take delight in a pleasant atmosphere every time. These series of BR40 light bulbs come in a wide variety of color (Kelvin), which are : 2700K (Warm White), 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), 6500K (Daylight White). Check out each color to see which light will be the perfect fit in your home.
Instant Energy Savings - No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal 85W R40 flood light bulb, you can instantly save your energy consumption with only 14W of power. Not only will you use less power but these LED R40 bulbs are more reliable and reduce your re-lamp frequency by having a 25,000 hour lifetime! That’s equivalent to 22.8 years when used for only 3 hrs/day. The standard incandescent BR40 light bulb only offers a 2,000 hour lifetime, which makes our BR40 LED flood bulbs more than 12x longer lasting!
- •SAVE ELECTRICITY - Eliminate 82% of your electricity usage by switching your 85 watt incandescent flood light bulb with a 14W LED BR40 flood light bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Take control of your office and home lighting needs with the ability to reduce to 10% lighting output. Set your R40 LED dimmable flood lights according to your mood and take delight in a pleasant atmosphere every time.
- •LONG LASTING - Built with an astounding 25,000 hours of lifetime, no replacement will be needed for the next 22 years, when used 3 hrs/day. That means each BR40 LED bulb lasts 12x longer than the equivalent incandescent floodlight bulb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- SUNSHINE LIGHTING Sunlite F28T5/850 28W Fluorescent T5 Bulb, Mini Bi-Pin, Super White (30342-SU)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 2700K (Warm White) Dimmable E26 Base 4-Pack (LR21280-4PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 4000K Cool White Dimmable E26 Base 12-Pack (LR31618-12PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 4000K Cool White Dimmable E26 Base 4-Pack (LR31618-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21420-4PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 6-Pack (LR34079-6PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 4-Pack (LR34157-4PK)
- SIRIUS W5W T10 194-168-2825 Canbus 6-LED SMD 5630 White Light Bulbs Wedge Base (SI1610087)
- Luxrite LED Light Bulbs