BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 3500K Natural White Dimmable E26 Base 6-Pack
Mfr # LR31872-6PK
Zoro # G107580884
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3500K
- Bulb Shape BR30
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR31872-6PK
- Zoro # G107580884
- UPC # 698746652982
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.7 |
Width | 3.7 |
Length | 5 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3500K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 650 Lumens |
Light Color | Natural White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Plastic |
Bulb Beam Angle | 110 Degrees |
Bulb Primary Application | Recessed Lighting, Ceiling Lighting |
CRI | 80 |
Standards | UL Listed |
Wattage Equivalency | 65 |
Description
Luxrite LED BR30 / R30 Flood Light Series - Light up your home with Luxrite's R30 LED light bulb which is constructed with a durable design and will flawlessly illuminate every corner of your home with vivid and clear lighting that you will appreciate. Each flood light bulb has the capability to dim from 100% to 10% lighting output which puts you in control of your lighting needs and allows you to take delight in a pleasant atmosphere every time. These series of BR30 light bulbs come in a wide variety of color (Kelvin), which are : 2700K (Warm White), 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), 6500K (Daylight White). Check out each color to see which light will be the perfect fit in your home. No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal 65W R30 flood light bulb, you can instantly save your energy consumption with only 8.5W of power. Not only will you use less power but these LED R30 bulbs are more reliable and reduce your re-lamp frequency by having a 15,000 hour lifetime! That’s equivalent to 13.7 years when used for only 3 hrs/day. The standard incandescent BR30 light bulb only offers a 2,000 hour lifetime, which makes our BR30 LED flood bulbs more than 7x longer lasting!
- •SAVE ELECTRICITY - Eliminate 86% of your electricity usage by switching your 65W flood light bulb with a 9W LED BR30 flood light bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED floodlight bulbs.
- •DIMMABLE - Take control of your recessed lighting needs with the ability to reduce to 10% lighting output. Set your LED recessed light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •LONG LASTING - Built with an astounding 25,000 hours of lifetime, no replacement will be needed for the next 22 years, when used 3 hrs/day. That means each R30 LED bulb lasts 12x longer than the equivalent 65W BR30 bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Temporary Job Site Light, 15000 lm, Bk/Yl (111303LED)
- LITHONIA LIGHTING Mounting Kit, For CPANL LED Flat Panel (DCMK 224)
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21423-16PK)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 360LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21553-6PK)
- LUXRITE T8 U Bend LED Tube Light Bulb 17.5W 32W Equivalent 2100LM 5CCT 2700K-5000K Universal G13, 4PK (LR23517-4PK)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- LUXRITE 4FT T8 LED Tube Light Bulbs 12W/15W/18W Up to 2250LM 5CCT 3000K-6500K Ballast Bypass, 4PK (LR34238-4PK)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- Luxrite LED Light Bulbs