BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack
Mfr # LR31866-6PK
Zoro # G507580651
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 6500K
- Bulb Shape BR20
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR31866-6PK
- Zoro # G507580651
- UPC # 698746653224
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.5 |
Length | 3.7 |
Height | 2.5 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 6500K |
Bulb Shape | BR20 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 6.5 |
Lumens | 460 Lumens |
Wattage Equivalency | 45 |
Standards | UL Listed |
Bulb Beam Angle | 110 Degrees |
Bulb Primary Application | Recessed Lighting, Ceiling Lighting |
Housing Material | Plastic |
Light Color | Daylight |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Description
Luxrite LED BR20 / R20 Flood Light Series - Light up your home with Luxrite's R20 LED light bulb which is constructed with a durable design and will flawlessly illuminate every corner of your home with vivid and clear lighting that you will appreciate. Each flood light bulb has the capability to dim from 100% to 10% lighting output which puts you in control of your lighting needs and allows you to take delight in a pleasant atmosphere every time. These series of BR20 light bulbs come in a wide variety of color (Kelvin), which are : 2700K (Warm White), 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), 6500K (Daylight). Check out each color to see which light will be the perfect fit in your home. No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal flood light bulb, you can instantly save your energy consumption with only 6.5W of power. Not only will you use less power but these LED R20 bulbs are more reliable and reduce your re-lamp frequency by having a 15,000 hour lifetime! That’s equivalent to 13.7 years when used for only 3 hrs/day. The standard incandescent br20 light bulb only offers a 2,500 hour lifetime, which makes our BR20 LED flood bulbs 6x longer lasting!
- •SAVE ELECTRICITY - Eliminate 85% of your electricity usage by switching your 45 watt floodlight bulb with a 6.5W LED R20 bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Take control of your recessed lighting needs with the ability to reduce to 10% lighting output. Set your BR20 LED dimmable flood light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •LONG LASTING - Built with an astounding 25,000 hours of lifetime, no replacement will be needed for the next 22 years, when used 3 hrs/day. That means each R20 LED light bulb lasts 10x longer than the equivalent incandescent floodlight bulb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- ILC Replacement for Advance 71a6740 (71A6740 ADVANCE)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21442-24PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 6500K Soft White Type A+B G13 Base 12-Pack (LR34190-12PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 16-Pack (LR21434-16PK)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34235-4PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- SATCO 8W LED MR16 5000K 40' beam GU5.3 12V (S8644)
- Luxrite LED Light Bulbs