BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 4000K Cool White Dimmable E26 Base 6-Pack
Mfr # LR31863-6PK
Zoro # G807580696
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 4000K
- Bulb Shape BR20
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR31863-6PK
- Zoro # G807580696
- UPC # 698746652357
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.7 |
Width | 2.5 |
Height | 2.5 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 4000K |
Bulb Shape | BR20 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 6.5 |
Lumens | 460 Lumens |
Bulb Primary Application | Recessed Lighting, Ceiling Lighting |
Standards | Energy Star, UL Listed |
Housing Material | Plastic |
Wattage Equivalency | 45 |
CRI | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 110 Degrees |
Light Color | Cool White |
Description
Luxrite LED BR20 / R20 Flood Light Series - Light up your home with Luxrite's R20 LED light bulb which is constructed with a durable design and will flawlessly illuminate every corner of your home with vivid and clear lighting that you will appreciate. Each flood light bulb has the capability to dim from 100% to 10% lighting output which puts you in control of your lighting needs and allows you to take delight in a pleasant atmosphere every time. These series of BR20 light bulbs come in a wide variety of color (Kelvin), which are : 2700K (Warm White), 3000K (Soft White), 3500K (Natural White), 4000K (Cool White), 5000K (Bright White), 6500K (Daylight). Check out each color to see which light will be the perfect fit in your home. No longer worry about the cost of your electricity bill or how often you will need to buy new lights for your home or work space. Compared to a normal flood light bulb, you can instantly save your energy consumption with only 6.5W of power. Not only will you use less power but these LED R20 bulbs are more reliable and reduce your re-lamp frequency by having a 15,000 hour lifetime! That’s equivalent to 13.7 years when used for only 3 hrs/day. The standard incandescent br20 light bulb only offers a 2,500 hour lifetime, which makes our BR20 LED flood bulbs 6x longer lasting!
- •SAVE ELECTRICITY - Eliminate 85% of your electricity usage by switching your 45 watt floodlight bulb with a 6.5W LED R20 bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Take control of your recessed lighting needs with the ability to reduce to 10% lighting output. Set your BR20 LED dimmable flood light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •LONG LASTING - Built with an astounding 25,000 hours of lifetime, no replacement will be needed for the next 22 years, when used 3 hrs/day. That means each R20 LED light bulb lasts 10x longer than the equivalent incandescent floodlight bulb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- DORCY Floating 100-Lumen Lantern (41-2079)
- ELCO LIGHTING Accessories for Recessed Fixtures (L-BRCKT)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 24-Pack (LR21404-24PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21353-12PK)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21626-6PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34194-12PK)
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- Luxrite LED Light Bulbs