Shop All LED Light Bulbs
Luxrite
B11 LED Purple Light Bulbs 4.5W 40W Equivalent Colored Glass E12 Candelabra Base, 3PK
Mfr # LR21741-3PK
Zoro # G712040650
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape B11
- Type LED
- Voltage 120V
- Watts 4.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR21741-3PK
- Zoro # G712040650
- UPC # 698746651909
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.37 in |
Length | 3.97 in |
Details
Bulb Base Type | E12 |
Bulb Shape | B11 |
Type | LED |
Voltage | 120V |
Watts | 4.5 W |
Standards | UL Listed |
Housing Material | Glass |
Bulb Beam Angle | 330° |
Light Color | Purple |
Bulb Primary Application | Indoor/Outdoor Use |
For Use With | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Features | Wet Rated |
Description
- •COLORFUL LIGHT - Each led purple light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are wet location rated to work in your preferred location. Bring color to your life with a purple bulb that will show your spirit during Halloween, events, parties and are ideal to use in your porch, sconce, post lamp, chandelier, ceiling fan, or as accent lighting.
- •VINTAGE DESIGN - Enjoy transparent glass with exposed filaments that give you the classic look of traditional edison light bulbs but maintain the energy savings of LED lighting. These color edison bulb will produce a deep, rich color that you can enjoy while also having eye appeal to the antique appearance of edison lighting.
- •SAVE ENERGY - Cut the cost of your lighting with purple chandelier bulbs that are equivalent to 40 watt incandescents but only use 4.5 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •CONTINUOUS LIGHT - Built to provide the light you need without any interruption. Every purple outdoor light bulb is rated for 10,000 hours of use which last longer than traditional light bulbs. You can trust that these lights will be ready to use for every occasion, for years to come.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries when you use these purple light bulbs e12 in your indoor and outdoor space. Each candle bulb is quick to install, has a small E12 base, wet location rated for reliability, comes UL listed for your safety, and backed by a 2 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F28WT5/835/ECO)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- ILC Replacement for GE General Electric G.E F13dbx/spx27/4p replacement light bulb lamp (F13DBX/SPX27/4P GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985BZ)
- LUXRITE CA11 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21579-24PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 24-Pack (LR21404-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 12-Pack (LR21407-12PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- LUXRITE CA11 LED Lights Bulb 5W (60W Equivalent) 450LM 2700K Warm White Dimmable E12 Candelabra Base 12-Pack (LR21563-12PK)
- SATCO 9W T8 LED 2 ft. 50K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39903)
- Luxrite LED Light Bulbs