B11 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack
Mfr # LR21572-16PK
Zoro # G807580504
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E12
- Bulb Color Temp. 2700K
- Bulb Shape B11
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21572-16PK
- Zoro # G807580504
- UPC # 686162846030
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.8 |
Width | 1.3 |
Height | 1.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E12 |
Bulb Color Temp. | 2700K |
Bulb Shape | B11 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 4 |
Lumens | 400 Lumens |
Bulb Primary Application | Chandeliers, Sconces, Ceiling Fans, Post Lamps |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Standards | UL Listed |
Housing Material | Glass |
Light Color | Warm White |
Wattage Equivalency | 40 |
CRI | 80 |
Bulb Beam Angle | 330 Degrees |
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 90% when you replace your 40 watt incandescent candelabra bulbs with a 4 watt LED candelabra bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your chandelier light bulbs with the ability to reduce from 100-10% lighting output. Set your candelabra base LED bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful torpedo candelabra bulb with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Use these with your chandeliers, sconces, ceiling fans, lamp post, lanterns, porch, entryway, dining room, bathroom, or any home lighting fixture with a small e12 base socket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Fluor Lamphldr Bi-Pin Wh (C20-13351-00W)
- WOODS PHOTOCELL HARDWARE (59408WD)
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 16-Pack (LR21575-16PK)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 5-Pack (LR24632-5PC)
- LUXRITE PAR16 LED Light Bulbs 5.5W (50W Equivalent) 450LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21401-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 12-Pack (LR21426-12PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21451-4PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 2-Pack (LR21473-2PK)
- GE 24" T8/T12, 20 W, T8 Tube, Cool White, PK6 (37151)
- Luxrite LED Light Bulbs