A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack
Mfr # LR21483-2PK
Zoro # G407580928
Key Features
- Average Light Bulb Life 15000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21483-2PK
- Zoro # G407580928
- UPC # 688099258764
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Length | 4.52 |
Height | 2.36 |
Details
Average Light Bulb Life | 15000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
CRI | 80 |
Bulb Primary Application | Lamps, Sconces, Recessed Lights |
Light Color | Bright White |
Wattage Equivalency | 60 |
Bulb Beam Angle | 240 Degrees |
Housing Material | Plastic |
Standards | UL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Description
Luxrite Motion Activated Dusk to Dawn Light Bulbs - Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which remain off during the day and only turn on at night when motion is detected. Even when you are not home, these lights will turn on when someone is in range of the lights at night, leaving you feeling secure and safe. No hands on action is necessary, allowing it to conserve energy when needed and also has a 30 second timer to shut off when there is no longer any motion. Not only will you save from the automatic sensing feature but they only use 9W of power comparable to a 60W incandescent bulb. Featuring an E26 standard base, these can be used in almost any space as long as the sensor is not blocked (totally enclosed fixtures are not recommended). Just make sure to point the sensor towards the desired detection range and these lights will sense any motion within 9 ft (which creates a 18ft detection area). These are a reliable choice for outdoor lighting and is safe to handle damp locations to provide continuous light. Make the right choice for your future lighting in your porch, front yard, back yard, garage, hallways, driveways, closets, and more!
- •MOTION SENSOR DUSK TO DAWN – These dusk to dawn light bulbs light up when motion is sensed in the detective area at night or in the dark environment. With the photocell sensor these security light bulbs deactivate during the daylight hours but light up at night when in range. No hands on action needed to control your exterior lights. You will have the convenience and safety knowing your lights will provide bright light when in range.
- •BRIGHT - This motion sensor led light bulb can light up every dark corner with 800 lumens of bright, vivid light. These sensor light bulbs can be used in porch, stairs, hallway, bathroom, front door, storage room, garage, closet, balcony and more. With a detection range of 9FT, these will continue to produce light as long as there is continuous motion at night.
- •SAVE ENERGY - The ideal way to conserve energy with these dusk till dawn outdoor light bulbs with automatic motion sensor that turn on only when someone is in range. Each LED bulb uses only 9W of power to replace standard 60W incandescent lights, which saves you 85% on your electricity and lasts 10x longer. These will remain off during the day and will only activate the motion sensor when it is dark. These will further conserve energy by turning off after 30s of no motion being detected.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tan No 600 lm (88851)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/950CA)
- FEIT ELECTRIC Bulb Halogen 2Pn/G9 T4 Clr 40W (BPQ40/G9/RP)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21620-4PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 2700K (Warm White) Dimmable E26 Base 4-Pack (LR21280-4PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21353-24PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable GU24 Base 16-Pack (LR21463-16PK)
- FEIT ELECTRIC A21 E26 Medium Filament LED Bulb Soft White 100 Watt Equivalence 2 pk (A19100CL927CAF2)
- Luxrite LED Light Bulbs