A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 4-Pack
Mfr # LR21473-4PK
Zoro # G007580700
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21473-4PK
- Zoro # G007580700
- UPC # 688099258726
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.25 |
Height | 2.36 |
Width | 2.36 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
Light Color | Bright White |
Bulb Beam Angle | 240 Degrees |
Bulb Primary Application | Lamps, Sconces, Recessed Lights |
Housing Material | Plastic |
Standards | UL Listed |
CRI | 80 |
Wattage Equivalency | 60 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Description
Luxrite Dusk to Dawn Light Bulbs - Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which automatically turn on and off depending on the time of day. Even when you are not home, these lights will turn on when it gets dark and illuminate the area. No hands on action is necessary, allowing it to conserve energy when needed. Not only will you save from the automatic sensing feature but they only use 9W of power comparable to a 60W incandescent bulb. Featuring an E26 standard base, these can be used in any fixture including totally enclosed fixtures that still allow sunlight in. These are a reliable choice for outdoor lighting and is safe to handle damp locations to provide continuous light. Make the right choice for your future lighting in your porch, front yard, back yard, garage, hallways, driveways, and more!
- •DUSK TO DAWN - Automatically have your outdoor light bulbs turn on and off depending on the time of day. These dusk to dawn light bulbs sense when it starts to get dark and will turn on instantly. When the sun comes up, they will turn back off and conserve energy. No hands on action needed to control your exterior lights. You will have the convenience and safety knowing your lights are providing bright light even when you are not home.
- •SAVE ENERGY - The ideal way to conserve energy with these dusk till dawn outdoor light bulbs with automatic light sensor that turn off during the day and turn on at night. Each LED bulb uses only 9W of power to replace standard 60W incandescent lights, which saves you 85% on your electricity and lasts 10x longer. Use these dusk to dawn outdoor lighting bulbs in your porch, sconce, backyard, front entrance, post lamps, garage, driveways, and more.
- •ENCLOSED FIXTURE RATED - Each dusk to dawn light bulb is rated for indoor and outdoor settings and are perfect for totally enclosed fixtures and damp locations. These light sensitive bulbs are safe to use in any fixture, as long as it is not blocked off from sunlight.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2-in-1 Leisure Sports Camping Fan and LED Light, Hangs from Ceiling of a Tent, Battery Operated(Black) (559451GJS)
- ILC Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp (620PS40P GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE Bulb R38 100W Amber (04411)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 4000K Cool White Dimmable E26 Base 6-Pack (LR31863-6PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21494-6PK)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21602-6PK)
- LUXRITE CA11 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21579-24PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21350-24PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 2-Pack (LR21494-2PK)
- ILC Replacement for Eiko 10105 replacement light bulb lamp (10105 EIKO)
- Luxrite LED Light Bulbs