A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 2-Pack
Mfr # LR21471-2PK
Zoro # G307580981
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21471-2PK
- Zoro # G307580981
- UPC # 688099258696
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Height | 2.36 |
Length | 4.25 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
Light Color | Soft White |
Bulb Beam Angle | 240 Degrees |
Housing Material | Plastic |
Wattage Equivalency | 60 |
Bulb Primary Application | Lamps, Sconces, Recessed Lights |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Standards | UL Listed |
Description
Luxrite Dusk to Dawn Light Bulbs - Enjoy a convenient way to brighten the exterior of your home with dusk to dawn light bulbs which automatically turn on and off depending on the time of day. Even when you are not home, these lights will turn on when it gets dark and illuminate the area. No hands on action is necessary, allowing it to conserve energy when needed. Not only will you save from the automatic sensing feature but they only use 9W of power comparable to a 60W incandescent bulb. Featuring an E26 standard base, these can be used in any fixture including totally enclosed fixtures that still allow sunlight in. These are a reliable choice for outdoor lighting and is safe to handle damp locations to provide continuous light. Make the right choice for your future lighting in your porch, front yard, back yard, garage, hallways, driveways, and more!
- •DUSK TO DAWN - Automatically have your outdoor light bulbs turn on and off depending on the time of day. These dusk to dawn light bulbs sense when it starts to get dark and will turn on instantly. When the sun comes up, they will turn back off and conserve energy. No hands on action needed to control your exterior lights. You will have the convenience and safety knowing your lights are providing bright light even when you are not home.
- •SAVE ENERGY - The ideal way to conserve energy with these dusk till dawn outdoor light bulbs with automatic light sensor that turn off during the day and turn on at night. Each LED bulb uses only 9W of power to replace standard 60W incandescent lights, which saves you 85% on your electricity and lasts 10x longer. Use these dusk to dawn outdoor lighting bulbs in your porch, sconce, backyard, front entrance, post lamps, garage, driveways, and more.
- •ENCLOSED FIXTURE RATED - Each dusk to dawn light bulb is rated for indoor and outdoor settings and are perfect for totally enclosed fixtures and damp locations. These light sensitive bulbs are safe to use in any fixture, as long as it is not blocked off from sunlight.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- SIGNIFY 40w R16 Med Spt Bulb (415406)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- LUXRITE G25 LED Light Bulbs 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E26 Base 16-Pack (LR21620-16PK)
- LUXRITE T3 LED Light Bulbs 2W (20W Equivalent) 550LM 4000K Cool White Dimmable G4 Base 10-Pack (LR24632-10PC)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- GLOBE ELECTRIC Moderna G40 E26 (Medium) Filament LED Bulb Amber Soft White 40 W (35042)
- Luxrite LED Light Bulbs