A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 12-Pack
Mfr # LR21424-12PK
Zoro # G707580574
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3500K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21424-12PK
- Zoro # G707580574
- UPC # 697333247112
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 2.4 |
Length | 4.25 |
Width | 2.4 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3500K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
CRI | 80 |
Bulb Beam Angle | 220 Degrees |
Standards | Energy Star, UL Listed |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Wattage Equivalency | 60 |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Light Color | Natural White |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 9 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 800 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 60 watt light bulbs. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, patio, living room, sconces, post lamps, porch, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your table lamps and home lighting with the ability to reduce from 100-10% lighting output. Set your a19 dimmable LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 60 watt incandescent light bulb with an 9 watt A-19 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- ILC Replacement for Light Bulb / Lamp 374t006p02 replacement light bulb lamp (374T006P02 LIGHT BULB / LAMP)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- ILC Replacement for Nuarc Ht121 replacement light bulb lamp (HT121 NUARC)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 25-Pack (LR34070-25PK)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Bright White Dimmable E26 Base 6-Pack (LR21608-6PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21440-6PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 12-Pack (LR21502-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- LUXRITE CA11 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21579-24PK)
- SATCO 5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21846)
- Luxrite LED Light Bulbs