A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack
Mfr # LR21421-24PK
Zoro # G907580466
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21421-24PK
- Zoro # G907580466
- UPC # 686162846245
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.4 |
Height | 2.4 |
Length | 4.25 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
Wattage Equivalency | 60 |
CRI | 80 |
Housing Material | Plastic |
Light Color | Soft White |
Standards | Energy Star, UL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Bulb Beam Angle | 220 Degrees |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 9 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 800 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard A19 LED bulb. Provide more light to your kitchen, bedroom, living room, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your table lamps and home lighting with the ability to reduce from 100-10% lighting output. Set your A19 dimmable LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when your replace your 60 watt incandescent light bulb with a 9 watt A-19 LED light bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 104W, 120 to 277V (16X957)
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34180-12PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable GU24 Base 6-Pack (LR21462-6PK)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 6-Pack (LR31634-6PK)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31619-4PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- Luxrite LED Light Bulbs