A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable GU24 Base 6-Pack
Mfr # LR21460-6PK
Zoro # G607580698
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type GU24
- Bulb Color Temp. 2700K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21460-6PK
- Zoro # G607580698
- UPC # 686162845774
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 2.3 |
Width | 2.3 |
Length | 4.38 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 9 |
Lumens | 800 Lumens |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Wattage Equivalency | 60 |
Bulb Beam Angle | 220 Degrees |
CRI | 80 |
Light Color | Warm White |
Standards | UL Listed |
Housing Material | Plastic |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite GU24 LED light bulb only uses 9 watts of electricity but provides 800 lumens of vivid, colorful light which out classes traditional 60 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these A19 LED light bulbs cut your costs by 85% but they come damp rated and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Each gu24 LED bulb provides 800 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 60 watt light bulbs. Provide more light to your ceiling fans, bedroom, kitchen, patio, living room, office, bedroom, porch, pendant fixtures, or any indoor and outdoor space for brighter home lighting.
- •DIMMABLE - Control the brightness of your ceiling fixtures and home lighting with the ability to reduce from 100-10% lighting output. Set your LED gu24 bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 60 watt incandescent light bulb with an 9 watt a19 gu24 base LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX41)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 31423 lm (JEBL 30L 40K 80CRI WH)
- ILC Replacement for Rubylux Nir-a Near Infrared Bulb Grade A replacement light bulb lamp (WX-QYDK-5)
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34075-4PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 6-Pack (LR21407-6PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable GU24 Base 16-Pack (LR21463-16PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21432-6PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34195-4PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21443-24PK)
- FEIT ELECTRIC LED A19 E26 BW 60W 4PK (OM60DM/930CA/4)
- Luxrite LED Light Bulbs