A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base
Mfr # LR21490-1PK
Zoro # G507389148
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Shape A19
- Bulb Technology LED
- Voltage 120
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21490-1PK
- Zoro # G507389148
- UPC # 688099259099
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Length | 4.25 |
Height | 2.36 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 8 |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Wattage Equivalency | 60 |
Standards | UL Listed |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Plastic |
CRI | 80 |
Bulb Beam Angle | 220 Degrees |
Light Color | Yellow |
Description
Luxrite A19 LED Colored Light Bulbs - Express yourself with these colored LED bulbs that will brighten your space with vivid color that you will enjoy. Available in a variety of colors, so you can mix and match other colored bulbs together for a unique twist to your space. You can use these for general home lighting, holidays, events, special occasions, or make parties a blast with lights that will really bring out your spirit. Each light bulb is equivalent to a 60 watt incandescent but only uses 8 watts of power, which means not only will you get to enjoy a colorful space but you will also save energy while doing it. With it's damp location rating, you'll be able to use these in almost any location without issue. Along with it's energy savings, these will also last 8 times longer than traditional lights with it's 10,000 hour lifetime. Built to last, you can use these lights year after year and not have to think about getting replacements. Zero flickering light, zero delay, and zero worry with Luxrite color light bulbs that are UL listed for your safety and come with a 2 Year Warranty.
- •COLORFUL LIGHT - Each led yellow light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are damp location rated to work in your preferred location. Bring color to your life with yellow lights that will show your spirit during Halloween, events, accent lighting or even your front porch.
- •SAVE ENERGY - Cut the cost of your lighting with a color LED light bulb that is equivalent to 60 watt incandescents but only use 8 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •INSTANT ON - Get light at the moment you flip the switch! There is zero delay or charge time needed to get your yellow led lights working for you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Incandescent Lamp, A15 Bulb Shape, 290 lm (S3810)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34002-6PK)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21602-6PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3000K Soft White Dimmable Base 12-Pack (LR34156-12PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31602-12PC)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21442-4PK)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34236-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21420-24PK)
- Luxrite LED Light Bulbs