A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 6-Pack
Mfr # LR21494-6PK
Zoro # G507580637
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Shape A19
- Bulb Technology LED
- Voltage 120
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21494-6PK
- Zoro # G507580637
- UPC # 688099259204
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 2.36 |
Width | 2.36 |
Length | 4.25 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 8 |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Standards | UL Listed |
CRI | 80 |
Housing Material | Plastic |
Bulb Beam Angle | 220 Degrees |
Wattage Equivalency | 60 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Light Color | Purple |
Description
Luxrite A19 LED Colored Light Bulbs - Express yourself with these colored LED bulbs that will brighten your space with vivid color that you will enjoy. Available in a variety of colors, so you can mix and match other colored bulbs together for a unique twist to your space. You can use these for general home lighting, holidays, events, special occasions, or make parties a blast with lights that will really bring out your spirit. Each light bulb is equivalent to a 60 watt incandescent but only uses 8 watts of power, which means not only will you get to enjoy a colorful space but you will also save energy while doing it. With it's damp location rating, you'll be able to use these in almost any location without issue. Along with it's energy savings, these will also last 8 times longer than traditional lights with it's 10,000 hour lifetime. Built to last, you can use these lights year after year and not have to think about getting replacements. Zero flickering light, zero delay, and zero worry with Luxrite color light bulbs that are UL listed for your safety and come with a 2 Year Warranty.
- •COLORFUL LIGHT - Each purple led light bulb provides bright and vibrant colored light to any space of your home. Whether you want to use these indoors or outdoors, these lights are damp location rated to work in your preferred location. Bring color to your life with purple lights that will show your spirit during Halloween, Christmas, or as accent lighting.
- •SAVE ENERGY - Cut the cost of your lighting with colored light bulbs that are equivalent to 60 watt incandescents but only use 8 watts of power. During holidays, events, parties, or any special occasion, you'll be glad you moved to an energy efficient solution that will let you enjoy your lights more, without worry.
- •INSTANT ON - Get light at the moment you flip the switch! There is zero delay or charge time needed to get your purple light bulb working for you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- ENERGIZER LIGHT, METAL, RECHARGEABLE (EVEENPMHRL7)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 16-Pack (LR21421-16PK)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34079-4PK)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR21638-6PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21442-4PK)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- Luxrite LED Light Bulbs