A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 12-Pack
Mfr # LR21443-12PK
Zoro # G707580963
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21443-12PK
- Zoro # G707580963
- UPC # 686162846467
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.4 |
Length | 4.6 |
Height | 2.4 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 15 |
Lumens | 1600 Lumens |
Light Color | Bright White |
Housing Material | Plastic |
Wattage Equivalency | 100 |
CRI | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 220 Degrees |
Standards | Energy Star, UL Listed |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 15 watts of electricity but provides 1600 lumens of vivid, colorful light which out classes traditional 100 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 1600 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 100 watt light bulb. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, patio, living room, sconces, post lamps, porch, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your indoor and outdoor lighting with the ability to reduce from 100-10% lighting output. Set your a19 dimmable LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 100 watt incandescent light bulb with a 15 watt A-19 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING 4 In. Lo-volt White Baffle (14002)
- LUMAPRO LUMAPRO 17.9W, S8 Miniature Incandescent Light Bulb (1460)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13519)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 48-Pack (LR21421-48PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 12-Pack (LR31601-12PC)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21592-6PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31601-4PC)
- LUXRITE G16.5 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 16-Pack (LR21611-16PK)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- Luxrite LED Light Bulbs