A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack
Mfr # LR21442-16PK
Zoro # G707581076
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 4000K
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21442-16PK
- Zoro # G707581076
- UPC # 686162846498
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.4 |
Length | 4.6 |
Height | 2.4 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 4000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 15 |
Lumens | 1600 Lumens |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
CRI | 80 |
Bulb Beam Angle | 220 Degrees |
Wattage Equivalency | 100 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Light Color | Cool White |
Housing Material | Plastic |
Standards | Energy Star, UL Listed |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 15 watts of electricity but provides 1600 lumens of vivid, colorful light which out classes traditional 100 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 1600 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 100 watt light bulb. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, patio, living room, sconces, post lamps, porch, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your indoor and outdoor lighting with the ability to reduce from 100-10% lighting output. Set your a19 dimmable LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 100 watt incandescent light bulb with a 15 watt A-19 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- ILC Replacement for Bulbrite 634075 replacement light bulb lamp (634075 BULBRITE)
- HALO RECESSED SM LT TRIM 4"" (SMD4R69SWH)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 2-Pack (LR21473-2PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3000K Soft White Dimmable Base 30-Pack (LR34156-30PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21351-24PK)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 12-Pack (LR34235-12PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 6-Pack (LR21483-6PK)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- Luxrite LED Light Bulbs