A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack
Mfr # LR21433-6PK
Zoro # G707580796
Key Features
- Average Light Bulb Life 25000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Luxrite
- MFR # LR21433-6PK
- Zoro # G707580796
- UPC # 680332689984
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.25 |
Width | 2.4 |
Height | 2.4 |
Details
Average Light Bulb Life | 25000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 11 |
Lumens | 1100 Lumens |
Light Color | Bright White |
CRI | 80 |
Housing Material | Plastic |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Wattage Equivalency | 75 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 220 Degrees |
Standards | Energy Star, UL Listed |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a19 LED light bulb only uses 11 watts of electricity but provides 1100 lumens of vivid, colorful light which out classes traditional 75 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 85% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 1100 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 75 watt light bulbs. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, patio, living room, sconces, post lamps, porch, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your table lamps and home lighting with the ability to reduce from 100-10% lighting output. Set your a19 dimmable LED light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 85% when you replace your 75 watt incandescent light bulb with an 11 watt A-19 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 1317 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-L8ES-3)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM150/T6/830/G12)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- ILC Replacement for Osram Sylvania 58742 replacement light bulb lamp (58742 OSRAM SYLVANIA)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 450LM 2700K Warm White Dimmable E12 Candelabra Base 16-Pack (LR21562-16PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 16-Pack (LR21434-16PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21432-24PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 6-Pack (LR21404-6PK)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31605-12PK)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- Luxrite LED Light Bulbs