A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack
Mfr # LR21614-4PK
Zoro # G307581087
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape A19
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21614-4PK
- Zoro # G307581087
- UPC # 680332689656
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 2.4 |
Width | 2.4 |
Length | 4.3 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 8 |
Lumens | 800 Lumens |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Standards | UL Listed |
CRI | 80 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Housing Material | Glass |
Wattage Equivalency | 60 |
Light Color | Bright White |
Bulb Beam Angle | 330 Degrees |
Description
Luxrite Vintage LED A19 Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E26 medium base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each edison bulb lasts 4 times longer than the traditional incandescent edison light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •BRIGHTEST - Giving you 800 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard A19 LED bulb. Provide more light to your kitchen, lamps, ceiling fans, bedroom, living room, bathroom, office, or any lighting fixture for brighter home lighting.
- •DIMMABLE - Control the brightness of your table lamps and sconces with the ability to reduce from 100-10% lighting output. Set your a19 led edison light bulbs according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful crystal clear glass with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- ILC Replacement For LIGHT BULB LAMP, FLE14TT32827 (FLE14TT3/2/827)
- ILC Replacement for Philips El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W PHILIPS)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3000K Soft White Dimmable Base 12-Pack (LR34156-12PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 4-Pack (LR31631-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 12-Pack (LR21424-12PK)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31600-12PC)
- LUXRITE BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31825-4PK)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- Luxrite LED Light Bulbs