A15 LED Light Bulbs 7W (40W Equivalent) 600LM 5000K Bright White Dimmable E26 Base 24-Pack
Mfr # LR21353-24PK
Zoro # G507580798
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Shape A15
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21353-24PK
- Zoro # G507580798
- UPC # 686162846900
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2 |
Length | 3.5 |
Height | 2 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 7 |
Lumens | 600 Lumens |
CRI | 80 |
Light Color | Bright White |
Standards | UL Listed |
Bulb Beam Angle | 220 Degrees |
Housing Material | Plastic |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Wattage Equivalency | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a15 LED light bulb only uses 7 watts of electricity but provides 600 lumens of vivid, colorful light which out classes traditional 40 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 82% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 600 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 40 watt light bulbs. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, porch, living room, sconces, post lamps, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your ceiling fans and home lighting with the ability to reduce from 100-10% lighting output. Set your LED a15 bulb according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 82% when you replace your 40 watt incandescent light bulb with a 7 watt A-15 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- J.W. SPEAKER LED Worklamp w/Harness, 12/48V (1705911)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34075-4PK)
- LUXRITE CA11 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 16-Pack (LR21579-16PK)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 3500K Natural White Dimmable E26 Base 6-Pack (LR31872-6PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 16-Pack (LR21424-16PK)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 2-Pack (LR21473-2PK)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU10 Base 6-Pack (LR21500-6PK)
- Luxrite LED Light Bulbs