A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 4-Pack
Mfr # LR21281-4PK
Zoro # G207580845
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 3000K
- Bulb Shape A15
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21281-4PK
- Zoro # G207580845
- UPC # 684500779309
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2 |
Height | 2 |
Length | 3.5 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 3000K |
Bulb Shape | A15 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 7 |
Lumens | 600 Lumens |
Light Color | Soft White |
Wattage Equivalency | 40 |
Bulb Beam Angle | 220 Degrees |
Standards | UL Listed |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
CRI | 80 |
Housing Material | Plastic |
Description
Luxrite Enclosed Fixture Rated Lighting - Enjoy energy efficient lighting in your home while still having better than standard quality light output. Each Luxrite a15 LED light bulb only uses 7 watts of electricity but provides 600 lumens of vivid, colorful light which out classes traditional 40 watt incandescent light bulbs. Control the look of your space with it's smooth dimming feature which can go from 100% to 10%, making your home more enjoyable at any time of the day. Not only will these LED light bulbs cut your costs by 82% but they come Energy Star and UL listed so you know you are getting the best in indoor and outdoor lighting. With it's enclosed fixture and damp location rating, you can use these in any area with full confidence. Apply these lights to your lamps, sconces, chandeliers, pendant fixtures, hanging fixtures, bedroom, bathroom, kitchen, post lights and more. Make the switch today to energy saving light bulbs which offer zero delay, zero flickering, and zero worries.
- •BRIGHTEST - Giving you 600 lumens of crisp, quality lighting that is perfect for any atmosphere and brighter than your standard 40 watt light bulbs. Provide more light to your floor lamps, ceiling fans, chandeliers, kitchen, porch, living room, sconces, post lamps, pendant fixtures, office, or any space for brighter home lighting.
- •DIMMABLE - Control the brightness of your ceiling fans and home lighting with the ability to reduce from 100-10% lighting output. Set your LED a15 bulb according to your mood and take delight in a pleasant atmosphere every time.
- •SAVE ENERGY - Lower your electricity usage by 82% when you replace your 40 watt incandescent light bulb with a 7 watt A-15 LED bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps F18t4-d/19.3 replacement light bulb lamp (F18T4-D/19.3 NORMAN LAMPS)
- STREAMLIGHT Safety Wand, F/Stinger and PolyStinger (75903)
- FEIT ELECTRIC 32 W T8 6 in. D X 24 in. L Fluorescent Bulb Cool White U-Bend 4100 K (F32T8/841/U6)
- ILC Replacement for Philips 60par38/hal/fl25 replacement light bulb lamp (60PAR38/HAL/FL25 PHILIPS)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Bright White Dimmable E26 Base 6-Pack (LR21608-6PK)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 4-Pack (LR34157-4PK)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21431-4PK)
- LUXRITE CA11 LED Light Bulbs 4W (40W Equivalent) 400LM 3000K Soft White Dimmable E12 Candelabra Base 24-Pack (LR21575-24PK)
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 4-Pack (LR34233-4PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31860-4PK)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEGREEN (LED MR16 12V DIODE-GREEN)
- Luxrite LED Light Bulbs