A15 LED Edison Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E26 Base 6-Pack
Mfr # LR21623-6PK
Zoro # G407581024
Key Features
- Average Light Bulb Life 10000 Hours
- Bulb Base Type E26
- Bulb Color Temp. 2700K
- Bulb Shape A15
- Bulb Technology LED
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR21623-6PK
- Zoro # G407581024
- UPC # 680332689847
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.9 |
Length | 3.5 |
Width | 1.9 |
Details
Average Light Bulb Life | 10000 Hours |
Bulb Base Type | E26 |
Bulb Color Temp. | 2700K |
Bulb Shape | A15 |
Bulb Technology | LED |
Voltage | 120 |
Watts | 4 |
Lumens | 400 Lumens |
Bulb Primary Application | Lamps, Ceiling Fans, Sconces, Ceiling Fixtures |
Housing Material | Glass |
Wattage Equivalency | 40 |
CRI | 80 |
Light Color | Warm White |
Indoor/Outdoor Usage | Indoor/Outdoor Use |
Bulb Beam Angle | 330 Degrees |
Standards | UL Listed |
Description
Luxrite Vintage LED A15 Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E26 medium base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, vanity, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 5 times longer than the traditional incandescent edison light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
- •SAVE ENERGY - Lower your electricity usage by 90% when you replace your 40 watt incandescent bulbs with a 4 watt LED a15 bulb. Immediately trim down the cost of your electricity bill by making the investment into energy saving LED light bulbs.
- •DIMMABLE - Control the brightness of your table lamps and ceiling fans with the ability to reduce from 100-10% lighting output. Set your a15 edison LED bulb according to your mood and take delight in a pleasant atmosphere every time.
- •EDISON DESIGN - Beautiful crystal clear glass with exposed filaments that have the same appeal as the traditional edison bulb, with the added benefit of lower energy use. Provide decorative light to your ceiling fans, lamps, pendants, sconces, vanity, living room, bedroom, kitchen, office, or any lighting fixture for brighter home lighting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Bamboo, PK4 (FLTORCH4)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 3500K Natural White Dimmable E26 Base 12-Pack (LR31607-12PK)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 4-Pack (LR21451-4PK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3500K Natural White Dimmable E26 Base 12-Pack (LR21424-12PK)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 25-Pack (LR34194-25PK)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 4-Pack (LR31857-4PK)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- Luxrite LED Light Bulbs