9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack
Mfr # LR23595-2PK
Zoro # G207663302
Key Features
- Width 0.7
- Voltage 120120
- Height 9
- Lumens 1200 Lumens
- Watts 18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23595-2PK
- Zoro # G207663302
- UPC # 697333246764
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 |
Width | 0.7 |
Height | 9 |
Details
Voltage | 120120 |
Lumens | 1200 Lumens |
Watts | 18 |
Lighting Technology | LED |
Fixture Shape | Square |
Features | Dimmable, Wet Rated |
Rated Life | 50000 Hours |
Beam Angle | 90 Degrees |
Housing Material | Metal |
CRI | 80 |
For Use With | Flush Mount Lighting, Ceiling Lighting |
Standards | Energy Star, ETL Listed |
Description
Luxrite Slim Flush Mount Ceiling Light Fixtures - Light your space with a flush mount ceiling light that offers the perfect solution to not knowing what light color will work best for your space. Each surface mounted light has a switch located on the back of the fixture which allows you to change between 3000K soft white, 4000K cool white, and 5000K bright white during installation. This way you can see how your room is going to look between each color and choose just the right color that fits your needs. Another benefit that you will enjoy is the ability to dim your lights to a preferred setting when installed with a compatible dimmer. You can go from 100% light output at one moment and the next you can lower it to 10% output with a simple adjustment. Control your lighting the way that you want it throughout your day. Installation is simple and each fixture can be installed to the standard 4 inch junction box using the tools included with each light. When you're finished you'll have a flush to ceiling finish that gives your space quality light that will last. With it's 50,000 hour lifetime rating, you won't have to worry about getting a replacement for the next 45 years, based on 3 hrs/day use. Energy Star and damp location rated for reliability, ETL Listed for your safety, and backed by a 3 Year Warranty.
- •3 COLOR OPTIONS - Not sure what color temperature your lights should be in your home? Each flush mount light fixture has a simple to use switch connected that can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your home ceiling light fixtures will be adjustable through 3 color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Adjust your lighting at any time with a square ceiling light that let's you easily control the brightness with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Dim down to your preferred setting without flickering or issues. With a damp location rating, these flush mount LED lights can be used in the shower, bathroom, kitchen, living room, entryway, bedroom, closet, or any indoor and outdoor location you choose.
- •EASY INSTALL - No hassle installation with a flush mount LED ceiling light which can be set up in a few easy steps! Just follow the installation guide to connect the wiring on the back of the low profile ceiling light and screw the square light fixture in using the supplied screws and you are all done! Each 9 inch LED light is 0.7 inches thick making this a slim option for your ceiling lighting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 3709185 50A 250V 2-Pole Flush Mount Shallow Single Outlet Black (3709185)
- OMNIDRIVE X 12V LED Dimmable Driver, 200W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V200W-J)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass White (SF77-087)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable (LR23595-1PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- LUXRITE 16 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 1920LM Dimmable (LR23293-1PK)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- Luxrite Flushmount Lights