Shop All Flushmount Lights
Luxrite
8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed
Mfr # LR23865-1PK
Zoro # G512041291
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color temp 2700/3000/3500/4000/5000K
- Length 9.4 in
- Width 9.4 in
- Voltage 120V
- Height 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23865-1PK
- Zoro # G512041291
- UPC # 607609861881
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9.4 in |
Width | 9.4 in |
Height | 1.4 in |
Details
Color temp | 2700/3000/3500/4000/5000K |
Voltage | 120V |
Lumens | 2000 |
Watts | 27 W |
Beam Angle | 120° |
Standards | Energy Star, ETL Listed |
Fixture Shape | Round |
Features | Dimmable, Wet Rated |
CRI | 80 |
Color | White |
Housing Material | Plastic |
Application | Indoor/Outdoor Use |
For Use With | Flush Mount Lighting, Ceiling Lighting |
Power Source | Hardwired/E26 |
Light Type | LED |
Description
- •COLOR TUNABLE - Enjoy the convenience of a surface mount LED ceiling light that offers selectable white lighting with 5 different color settings to choose from. With the attached 5 cct adjustable switch, you can effortlessly switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Set the perfect ambiance and customize the light tone to match your style. Perfect for your bedroom, living room, closet, bathroom, apartment, office, and more.
- •MULTI-INSTALL - Achieve a seamless and polished look in your home with our 8 inch flush mount ceiling light. Whether you're updating your existing 6in can housing or installing them to your junction box, these lights offer a flush-to-ceiling finish. Each kit comes with recessed clips and a mounting bracket, allowing for versatile installation options. Connect them directly to your home wiring or utilize the E26 adapter for easy power supply. Either method will provide a hassle free install.
- •DIMMABLE - Enhance your space with a flush mount ceiling light that not only adds a modern touch but also offers convenient dimming functionality. When connected to a dimmer, easily adjust the brightness to your preferred setting, creating the perfect ambiance for any occasion. With a wet location rating, you'll be able to use these in outdoor locations like your porch, covered deck, doorway, and even indoors as an entryway light fixture.
- •CONTINUOUS LIGHT - Each LED surface mount downlight is built to last, with a lifespan of 50,000 hours. That means you won't need a replacement for years, reducing the need to replace the light. These integrated LED lights outlast traditional recessed fixtures and offer exceptional color quality for better visibility in your home. With their thin and shallow design, they work well in lower ceilings and complement modern room designs.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with an 8 inch ceiling light that provide quality interior and exterior lighting with a 5cct color temperature switch attached to each fixture. Every dimmable LED disk light is quick to install, wet and damp location rated for reliability, ETL listed for your safety, Energy Star rated, 120V capable, has a 120 degree flood light, and backed by a 3 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL835/ALTO 30PK)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Flood Light (1492125)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- LUXRITE 11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel (LR23340-1PK)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LUXRITE 16 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 1920LM Dimmable (LR23293-1PK)
- SIMPLE DESIGNS Round Flushmount Ceiling Light with Scroll Swirl Design (FM3000-WHT)
- Luxrite Flushmount Lights