8 Inch Commercial LED Recessed Downlight 4 CCT Selectable 25/29/33W 2400/2700/3000LM Dimmable
Mfr # LR23954-1PK
Zoro # G907581487
Key Features
- Housing Material Metal
- CRI 80
- Height 9.44
- Standards Energy Star, ETL Listed
- Watts 25/29/33
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23954-1PK
- Zoro # G907581487
- UPC # 697333248089
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 9.44 |
Length | 9.44 |
Width | 4.35 |
Details
Housing Material | Metal |
CRI | 80 |
Standards | Energy Star, ETL Listed |
Watts | 25/29/33 |
Voltage | 120-277 |
Description
Luxrite Commercial Recessed Lighting with 4 CCT Color and 3 Wattage Selectable - Get the most out of your home retrofit ceiling lights by choosing and LED downlight which allow you to switch between 3 different light colors which include 3000K Soft White, 3500K Natural White, 4000K Cool White, and 5000K Bright White. Adjust your light color during installation until you have just the right light for your space. An ideal commercial space downlight that offers the highest amount of lumens for the size, when compared to residential ceiling lights. Not sure if you have enough light? These recessed lights also come with a selectable wattage switch which will produce more light output based on the wattages you choose. There are 3 choices with every light, 25W which produces 2400 lumens, 29W which produces 2700 Lumens, and 33W which gives you 3000 lumens of bright lighting. Each switch can be found on the back of the lighting fixture and gives you the best of a customizable experience until you find the light that fits just right. Take your experience even further when you use these lights with a 0-10V dimmer which allow you to smoothly dim from 100% to 10% light output for a pleasant atmosphere. With it's energy star rating for efficiency, ETL and IC rating for your safety, wet location rating for reliable indoor and outdoor lighting, each fixture provides everything you need for a quality experience.
- •3 COLOR OPTIONS - Not sure what recessed lighting color temperature you are looking for in your commercial space? Each 8 inch recessed LED light has a simple to use switch attached which can change your lights to 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your LED retrofit kit will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
- •WATTAGE SELECTABLE - Even more adjustable options for your recessed light fixtures with the choice of using 16 watts, 21 watts, or 27 watts. As a high lumen option that is brighter than your average 8" LED retrofit, you can switch between wattages if you need more light throughout your space. Using 25W will offer 2400 lumens, 29W offers 2700 lumens, and 33W offers 3000 lumens of bright lighting! Move between wattages with a flick of the switch which is found on the back of the fixture.
- •DIMMABLE - Control the brightness of your 8 in LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output with a 0-10V dimmer. Adjust your recess lights to your preferred setting so you have just the perfect amount of lighting needed. With a wet location, IC rating, and 120 to 277v install, these 8 inch lights are ideal for all commercial spaces, new and old construction, remodel, soffit, eaves, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED 100W Replacement LED Bulbs, Vibration Resistant Light for Garage Doors & Ceiling Fans, 10PK (603658)
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" (SUPPLY-126)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- GE Bulb, 40W (35156)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10.5W 750LM Dimmable 4-Pack (LR23731-4PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23796-4PK)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- Luxrite Recessed Lighting Kits