6" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 6-Pack
Mfr # LR23764-6PK
Zoro # G407581420
Key Features
- Voltage 120120
- Standards Energy Star, ETL Listed
- CRI 80
- Watts 12
- Housing Material Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23764-6PK
- Zoro # G407581420
- UPC # 686162847884
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 7.19 |
Width | 1 |
Length | 7.19 |
Details
Voltage | 120120 |
Standards | Energy Star, ETL Listed |
CRI | 80 |
Watts | 12 |
Housing Material | Metal |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what color temperature you are looking for in your home when using LED recessed lights? Each 6 inch square LED ceiling light has a simple to use switch connected to the junction box that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home wafer lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •SLIM CANLESS DESIGN - Built with an easy to handle and light design that only needs 2 inches of clearance space to fit into narrow, shallow ceilings. Each low profile LED ceiling light is the perfect solution that comes with a j box for easy wiring, spring loaded clips and modern square trim for a flush to ceiling finish, rounded back for new or exisiting cut outs, and does not require any can housing.
- •DIMMABLE - Control the brightness of your 6" LED retrofit kit with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your downlights that will dim down to your preferred setting without flickering or issues. With a wet location and IC insulation safe rating, these ultra thin LED recessed lights are ideal for new and old construction, remodel, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 12 in Solar Power Plastic Color Changing Orb Assorted (ORB12/SOL)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- INFRATECH BULB 32" 1500W 120V REPLACEMENT (IF10-1065)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable (LR23730-1PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 65 W (LEDR6XTADJ6WYCA)
- Luxrite Recessed Lighting Kits