6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 12-Pack
Mfr # LR23732-12PK
Zoro # G107581225
Key Features
- Length 6.79
- Height 6.79
- CRI 90
- Watts 14
- Standards Energy Star, UL Listed
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23732-12PK
- Zoro # G107581225
- UPC # 697333249727
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 6.79 |
Height | 6.79 |
Width | 1.63 |
Details
CRI | 90 |
Watts | 14 |
Standards | Energy Star, UL Listed |
Voltage | 120120 |
Housing Material | Metal |
Description
Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings. No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed lights color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Control the brightness of your 6 inch LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your 6" recess lights that will dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a wet location and IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceilings, and any indoor and outdoor location.
- •SLIM CANLESS DESIGN - Built with an easy to handle and lightweight design that only needs 2 inches of clearance space to fit into narrow ceilings. Each retrofit LED recessed lighting kit is the perfect solution that comes with a junction box for easy wiring, spring loaded clips and baffle trim for a flush to ceiling finish, and does not require any can housing. With it's CRI 90 rating, these will also provide better color clarity to your surroundings for a more vibrant feel to your space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN PELICAN LED Yellow Remote Area Lighting System (094300-0001-245)
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement for Bulbrite 810104 replacement light bulb lamp (810104 BULBRITE)
- SATCO 12W T8 LED 3 ft. 50K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39929)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable (LR23732-1PK)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- LUXRITE 4 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable (LR23233-1PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 16-Pack (LR23759-16PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24954-4PK)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Round - White - 120V (S11872)
- Luxrite Recessed Lighting Kits