Shop All Recessed Lighting Kits
Luxrite
6 Inch Square LED Recessed Downlights 5CCT 2700K-5000K 15W 1400LM Dimmable Wet Rated Baffle, 12PK
Mfr # LR23740-12PK
Zoro # G912040368
product price: $282.99
/pk 12, $23.58/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Standards Energy Star, ETL Listed
- Width 1.35 in
- CRI 80
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23740-12PK
- Zoro # G912040368
- UPC # 698746650759
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Length | 7.22 in |
Width | 1.35 in |
Height | 7.22 in |
Details
Shape | Square |
Standards | Energy Star, ETL Listed |
CRI | 80 |
Housing Material | Metal |
Lumens | 1400 |
Voltage | 120V |
Watts | 15 W |
Application | Indoor/Outdoor Use |
For Use With | Recessed Lighting, Ceiling Lighting |
Features | Dimmable, Wet Rated, IC Rated |
Light Type | LED |
Beam Angle | 110 Degrees |
Power Source | Hardwired |
Description
- •5 COLOR OPTIONS - Not sure what recessed lights color temperature you are looking for in your home? Each LED downlight has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home recessed light fixtures will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Control the brightness of your 6 inch LED recessed light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your 6in recess lights that will dim down to your preferred setting without flickering, so you can enjoy a pleasant atmosphere. With a wet location and IC insulation contact safe rating, these lights are ideal for new and old construction, remodel, soffit, eaves, shower, drop ceiling, and any indoor and outdoor location.
- •BRIGHT- Enjoy more lighting than your typical ceiling light with canless recessed lighting 6 inch that produce 1400 lumens of bright, crisp light similar to larger fixtures. With it's low energy usage of 15W, you'll still save on energy costs while providing more light throughout your home. These recessed light fixtures are designed for an easy install into any space. A complete recessed lighting kit ideal for low profile clearance with it's slim design and only needs 2 inches of clearance.
- •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for the next 45 years, based on 3 hrs/day use. Each LED retrofit kit lasts 10x longer than traditional incandescent recessed light bulbs which means less time worrying about changing your lights. Use in your bedroom, kitchen, bathroom, living room, garage, basement, patio, porch, and more. Cutout size is a square 6.3 inches.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 6" LED recessed light that provides quality indoor and outdoor lighting with a 5cct color temperature tunable switch attached to each fixture. Every LED slim recessed light is quick to install, Energy Star and wet location rated for reliability, comes with a foam gasket for better sealing, IC air tight insulation contact safe and ETL listed, has a 110 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- EXO Replacement Lens Kit, 14inLx14inW, Clear (800-3289-0100)
- ILC Replacement for Eiko 08899 replacement light bulb lamp (08899 EIKO)
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass (60/7487)
- LUXRITE 4 Inch LED Recessed Downlight 5CCT 2700K-5000K 15W 1300LM Dimmable Wet Rated IC Rated (LR22632-1PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 4 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable (LR23269-1PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 6-Pack (LR23743-6PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 4-Pack (LR23951-4PK)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Baffle 4-Pack (LR24950 LR24955-4PK)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- Luxrite Recessed Lighting Kits