Shop All Recessed Lighting Kits
Luxrite
6 Inch Smart LED Recessed Lights RGBW Wifi App and Voice Control 13W 1000LM No Hub Required, 6PK
Mfr # LR22745-6PK
Zoro # G512040386
product price: $266.99
/pk 6, $44.50/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.16 in
- Voltage 120V
- Shape Round
- Height 1.04 in
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR22745-6PK
- Zoro # G512040386
- UPC # 698746654924
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Width | 7.16 in |
Height | 1.04 in |
Length | 7.16 in |
Details
Voltage | 120V |
Shape | Round |
Lumens | 1000 |
Standards | Energy Star, ETL Listed |
Watts | 13 W |
CRI | 90 |
Housing Material | Metal |
Application | Indoor/Outdoor Use |
Features | Dimmable, Wet Rated, IC Rated |
For Use With | Recessed Lighting, Ceiling Lighting |
Light Type | LED |
Power Source | Hardwired |
Beam Angle | 180 Degrees |
Description
- •RGBW ADJUSTABLE - Immerse yourself in a world of captivating colors with smart recessed lighting that has a stunning range of 16 million colors and tunable white light between 2000K-5000K. Adjust the hue of these RGB lights for a personalized touch when you are watching movies, playing games, hanging out with friends, or just relaxing at home. You can even dim down to your preferred setting when you need to give your eyes a rest. Be in control of your home from anywhere with these smart lights.
- •APP CONTROL - With 2.4GHz WiFi connectivity, everything is at your fingertips. Effortlessly control your lights from anywhere using the SmartLife phone app through android or iphone. Set personalized scenes that match your mood or activities and create timers and schedules to automate your lighting, ensuring convenience and energy efficiency. Make groups to control your lights all together or separately depending on room or preference. No hub is required, simplifying the setup process.
- •VOICE CONTROL - Set up your hue recessed light with Alexa or Google Home for a hands-free experience. When life has you busy and you can't use your phone, you'll be able to use your voice to easily control your lighting at a moment's notice. Tell your device to change colors, adjust brightness, or set a timer and watch as your lights change as needed. Convenience is key to everyday life and you'll be opening that door with these multicolor wafer LED downlights.
- •MUSIC SYNC - Amplify your music's impact and watch as your lights dance in a symphony of sound and light. Whether you're hosting a party or simply enjoying a personal jam session, the synchronized hue slim downlight bring a layer of excitement and emotion to the music. Feel every beat and pulse as the lights intensify the atmosphere and transport you to a new level of musical sensation. Let the magic of light and sound synchronization sweep you away into a world where music truly comes alive.
- •RELIABLE LIGHTING - Enjoy a smart ceiling light that gives you a customizable experience anywhere in your home, whether indoor or outdoor. Each smart recessed lighting 6 inch fixture is RGBW tunable with 16 million colors and 2000K to 5000K adjustable, app controlled, voice controlled with Alexa and Google Home, dimmable via app, 50,000 hour lifetime, CRI 90, IC rated, Wet Rated, Energy Star and ETL Listed, and comes with a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 39par30/hal/xen/nfl replacement light bulb lamp (39PAR30/HAL/XEN/NFL SATCO)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/3, 10 Light (GL100143MPC)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (37-1PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24958-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 16-Pack (LR23790-16PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23795-12PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlights 5 CCT Options 2700K-5000K 15W 1000LM Dimmable 4-Pack (LR24920-4PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- Luxrite Recessed Lighting Kits