6 Inch Regressed LED Recessed Downlights 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable 4-Pack
Mfr # LR24940-4PK
Zoro # G907581319
Key Features
- Height 6.75
- Width 4.25
- Housing Material Metal
- Watts 24
- Length 6.75
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR24940-4PK
- Zoro # G907581319
- UPC # 697333250099
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 6.75 |
Width | 4.25 |
Length | 6.75 |
Details
Housing Material | Metal |
Watts | 24 |
Standards | Energy Star, ETL Listed |
CRI | 90 |
Voltage | 120 |
Description
Luxrite Recessed LED Lighting with 5 Selectable Colors - Not sure what color you want your retrofit lights to be? We have a simple solution with our 5 color temperature selectable downlight that give you the choice of switching between 5 kelvins during installation. Each recessed fixture has an attached switch on the inside of each transformer that lets you choose 2700K Warm White, 3000K Soft White, 3500K Natural White, 4000K Cool White, or 5000K Bright White with 1 quick adjustment. A complete retrofit lighting kit that works in any space and installs quickly. Each recessed ceiling light is a canless design which does not require a recessed can and gives you everything needed in one simple package. With the 2.5 inch deep regressed trim, each fixture reduces glare and offers uniform, focused light distribution. Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy. Every LED downlight allows you to control the light output by being able to dim from 100% to 5%. Set your light according to your mood and enjoy a pleasant atmosphere, every time. Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrs/day usage. Get high quality home lighting with zero flickering, zero delay, and zero worries.
- •5 COLOR OPTIONS - Not sure what recessed light fixtures color temperature you are looking for in your home? Each 6" recessed light has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home LED retrofit kit will be adjustable through 5 cct color temperatures until you find the perfect light to select for your space.
- •CANLESS DESIGN - Everything you need in one simple and convenient design that does not require the use of a can housing. Each recessed light fixture is the perfect solution that comes with a j box and quick connectors for easy wiring, fits into a 5.7 inch diameter ceiling hole, and spring loaded clips for a flush to ceiling finish. With it's 2.5 inch deep regressed trim and 38° beam angle, these are best for accent lighting through your home.
- •DIMMABLE - Control the brightness of your canles LED recessed light 6 inch with it's smooth dimming feature that can be reduced from 100% to 5% lighting. Be in control of your recess lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere. With a wet location and IC insulation safe rating, these recessed LED lights are ideal for new and old construction, remodel, soffit, eave, shower, and any indoor or outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- LEVITON Lampholder, 750 W, White (80054)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- LUXRITE 6 Inch Regressed LED Recessed Downlight 5 CCT Selectable 2700K-5000K 24W 1850LM Dimmable (LR24940-1PK)
- LUXRITE 4 Inch Trimless LED Recessed Plaster Downlight 5 CCT Selectable 2700K-5000K 15W 1000LM Dimmable (LR24920-1PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable Black (LR23751 LR23850-1PK)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- Luxrite Recessed Lighting Kits