Shop All Recessed Lighting Kits
Luxrite
6 Inch LED Fire Rated Recessed Light 5CCT 2700K-11000K 15W 1100LM Dimmable 2 Hour Fire Rated, 12PK
Mfr # LR23485-12PK
Zoro # G612040231
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Energy Star, ETL Certified, UL 263 Compliant, ASTM E119 Compliant, CAN ULCS101 Compliant
- Lumens 1100
- Shape Round
- Color Temperature 2700/3000/3500/4000/5000K
- Height 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luxrite
- MFR # LR23485-12PK
- Zoro # G612040231
- UPC # 698746654818
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1.35 in |
Width | 6.88 in |
Length | 6.88 in |
Details
Standards | Energy Star, ETL Certified, UL 263 Compliant, ASTM E119 Compliant, CAN ULCS101 Compliant |
Lumens | 1100 |
Shape | Round |
Color Temperature | 2700/3000/3500/4000/5000K |
Watts | 15 W |
Housing Material | Steel |
Voltage | 120V |
CRI | 90 |
Features | Dimmable, Wet Rated, IC Rated |
For Use With | Recessed Lighting, Ceiling Lighting |
Application | Indoor/Outdoor Use |
Beam Angle | 120 Degrees |
Light Type | LED |
Power Source | Hardwired |
Description
- •FIRE RATED - Get the security you need while also providing ideal light to your property with these fire rated recessed light fixtures that remove the need of tenmat light covers or fire rated housings. With the help of it's reinforced and heat resistant steel casing, it's constructed to seal out oxygen for up to 2 hours, reducing fire progression from 1 floor to another. Certified compliant with UL 263, ASTM E119, and CAN ULC S101.
- •AIR TIGHT AND IC RATED - Engineered with an airtight IC rating, it ensures safe contact with insulation materials, eliminating any risk of overheating or ignition. These slim LED lights are thermally protected, providing a worry-free lighting solution for your home or office. With a compact design that requires a mere 1.4 inches of ceiling clearance, they are versatile and suitable for various low profile and shallow ceiling types. Use in bedrooms, bathrooms, living rooms, garages and more.
- •TUNABLE WHITE - Going beyond fire resistance and insulation compatibility, these recessed ceiling lights are built with a selectable 5 color temperature switch. During installation, simply toggle the color switch on these 6 inch LED recessed lights, choosing from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Don't hassle trying multiple LED downlights to find the ideal lighting. Adjust the color later on using the same switch, if needed.
- •EASY INSTALL - With its integrated design, everything you need is included into a single simple to use retrofit downlight. Simply follow the installation process, and you'll have these lights up and running in no time. No tenmat light covers or can housings, just a slim canless recess light with spring clips and junction box that provides quality lighting that's rated for an exceptional 50,000 hours of use. Ideal for residential and commercial properties and any indoor our outdoor space.
- •RELIABLE LIGHTING - When it comes to these fire retardant ultra thin LED panel lights, we know you'll have the safety you need while also providing CRI 90 quality lighting. Each 6" recessed lighting comes with a 2 hour fire rating, IC and airtight rated for insulation contact, ETL and wet rated for reliability, Energy Star rated for efficiency, 5 cct color selectable, dimmable, compliant with UL 263, ASTM E119, and CAN ULC S101, 120V hardwired, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND NB DL BB G2 4/1)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/SP/950CA)
- NEBO Rechargeable 18,000 Lumen Flashlight & Power Bank (NEB-FLT-1015)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1400LM Dimmable 6-Pack (LR23745-6PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23794-4PK)
- LUXRITE 4 Inch LED Recessed Downlight 5CCT 2700K-5000K 15W 1300LM Dimmable Wet Rated IC Rated (LR22632-1PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable 16-Pack (LR23043-16PK)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 6-Pack (LR23761-6PK)
- Luxrite Recessed Lighting Kits