Shop All Flushmount Lights
Luxrite
6 Inch LED Disk Light 5CCT 2700K-5000K 12.5W 1000LM Dimmable Damp Rated Energy Star ETL, 6PK
Mfr # LR23870-6PK
Zoro # G512041246
product price: $57.15
/pk 6, $9.53/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color temp 2700/3000/3500/4000/5000K
- Length 7.4 in
- Width 7.4 in
- Voltage 120V
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23870-6PK
- Zoro # G512041246
- UPC # 607609862895
- Country of Origin Viet Nam
- Category Flushmount Lights
Dimensions
Length | 7.4 in |
Width | 7.4 in |
Height | 1.25 in |
Details
Color temp | 2700/3000/3500/4000/5000K |
Voltage | 120V |
Lumens | 1000 |
Watts | 12.5 W |
Features | Dimmable, Damp Rated |
Standards | Energy Star, ETL Listed, Title 24 |
CRI | 90 |
Fixture Shape | Round |
Color | White |
Beam Angle | 110° |
Housing Material | Metal |
For Use With | Flush Mount Lighting, Ceiling Lighting |
Application | Indoor Use |
Power Source | Hardwired |
Light Type | LED |
Description
- •5 COLOR TUNABLE - Experience the ease of a surface mount LED ceiling light featuring selectable white lighting with five distinct color temperature options. Utilize the attached 5 CCT adjustable switch to transition between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Tailor the lighting tone to suit your style and create the ideal ambiance for spaces such as your closet, living room, bedroom, apartment, office, garage, and more.
- •DIMMABLE - Transform your ceiling lights by incorporating a dimmer switch. Easily switch to your preferred lighting intensity, allowing you to shape the atmosphere to your liking. Accompanied by a wet location rating, each low profile ceiling light is fitting for outdoor utilization on your porch, covered deck, entryway, or within a shed. It can also function as an overhead shower light, ensuring consistent and reliable light even in a damp environment.
- •EASY INSTALL - Attain a modern and refined space in your home with our 6 inch LED light fixture. Whether enhancing existing setups or incorporating into new constructions, these lights are compatible with standard 3" and 4" octagonal and square junction boxes, delivering a seamless integration with the ceiling. Establish a direct connection to your home's electrical wiring for consistently reliable lighting.
- •CONTINUOUS LIGHT - Every ceiling light fixture is constructed for longevity, boasting an impressive lifespan of 50,000 hours. This extended duration means you won't require a replacement for years, minimizing the necessity for replacements. These built-in LED lights surpass the endurance of conventional ceiling LED lights and provide outstanding visibility and color quality with a CRI 90 rating. Their slim and shallow design is well-suited for lower ceilings or achieving a clean aesthetic.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 6" thin LED disc lights provide quality interior and exterior lighting with a 5cct color temperature switch attached to each fixture. Every led surface mount downlight is quick to install, damp location rated for reliability, ETL listed for your safety, Energy Star rated, Title 24 compliant, CRI 90, 120V wired, has a 110 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Troffer Fixture LED Retrofit Kit, 5000 lm (SLK24-40ML-EDU)
- DABMAR LIGHTING Signlight, DF9402, BZ, Aluminum, Fluorescent (DF9402-BZ)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- LUXRITE 11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel (LR23340-1PK)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- Luxrite Flushmount Lights