5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 6-Pack
Mfr # LR23788-6PK
Zoro # G607581398
Key Features
- Voltage 120120
- Watts 12.5
- Length 6.75
- Height 6.75
- Width 3.4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23788-6PK
- Zoro # G607581398
- UPC # 686162848980
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 6.75 |
Height | 6.75 |
Width | 3.4 |
Details
Voltage | 120120 |
Watts | 12.5 |
CRI | 90 |
Housing Material | Metal |
Standards | Energy Star, ETL Listed |
Description
Luxrite Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite square LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight design, each LED can light is easy to handle and install into your 5 or 6 inch can housings. Just using the E26 adapter to screw in your lights and push the fixture into the housing with the metal tabs for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed light color temperature you are looking for in your home? Each 5 / 6 inch dimmable square LED can lights have a simple to use switch on the back that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home ceiling can lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •EASY INSTALL- Each LED retrofit kit is designed for a quick install into any indoor/outdoor 5" / 6" can housing. A complete LED recessed lights with a screw in E26 base adapter and metal springs for a flush to ceiling finish. Lower your electricity usage by 84% when you replace your 90 watt incandescent light bulbs with 14 watt LED recessed trim lights. Immediately cut down the cost of your recess lights by making the investment into energy saving LED flood lights.
- •DIMMABLE - Control the brightness of your 5/6" LED can light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your ceiling lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location rating, these downlights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Cubic Yard Electronics Recycling Kit (SUPPLY-260-SWS)
- ILC Replacement for Damar Hm11sl/41k 120v Mini Spiral replacement light bulb lamp (HM11SL/41K 120V MINI SPIRAL DAMAR)
- ILC Replacement for Damar 24186b (24186B DAMAR)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23791-4PK)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23793-4PK)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 4-Pack (LR23732-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- Luxrite Recessed Lighting Kits