5"/6" Square LED Recessed Can Lights 5 CCT 2700K-5000K 12.5W (90W Equivalent) 1100LM Dimmable 4-Pack
Mfr # LR23789-4PK
Zoro # G507581399
Key Features
- Housing Material Metal
- CRI 90
- Voltage 120120
- Standards Energy Star, ETL Listed
- Watts 12.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23789-4PK
- Zoro # G507581399
- UPC # 686162848997
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.4 |
Height | 6.75 |
Length | 6.75 |
Details
Housing Material | Metal |
CRI | 90 |
Voltage | 120120 |
Standards | Energy Star, ETL Listed |
Watts | 12.5 |
Description
Luxrite Recessed Lighting with 5 Color Temperature Switch - The perfect solution to those that want the ability to pick the correct light for your home or business. With these Luxrite square LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light. Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment. Built with a lightweight design, each LED can light is easy to handle and install into your 5 or 6 inch can housings. Just using the E26 adapter to screw in your lights and push the fixture into the housing with the metal tabs for a flush to ceiling finish. You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers. Control the light output with it's smooth dimming capabilities which can go from 100% to 10% light, giving you a comfortable space every time.
- •5 COLOR OPTIONS - Not sure what recessed light color temperature you are looking for in your home? Each 5 / 6 inch dimmable square LED can lights have a simple to use switch on the back that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home ceiling can lights will be adjustable through 5 color temperatures until you find the perfect light to select for your space.
- •EASY INSTALL- Each LED retrofit kit is designed for a quick install into any indoor/outdoor 5" / 6" can housing. A complete LED recessed lights with a screw in E26 base adapter and metal springs for a flush to ceiling finish. Lower your electricity usage by 84% when you replace your 90 watt incandescent light bulbs with 14 watt LED recessed trim lights. Immediately cut down the cost of your recess lights by making the investment into energy saving LED flood lights.
- •DIMMABLE - Control the brightness of your 5/6" LED can light with it's smooth dimming feature that can be reduced from 100% to 10% lighting output. Be in control of your ceiling lights that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a wet location rating, these downlights are ideal for new and old construction, remodels, soffit, eaves, shower, and any indoor and outdoor location.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- FEIT ELECTRIC LED Bug Light, General Purpose, A19 Lamp, E26 Lamp Base, Yellow, Yellow Light (A19/BUG/LED)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 4 CCT Selectable 15/19/24W 1200/1600/2000LM Dimmable 6-Pack (LR23952-6PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 950LM Dimmable 8-Pack (LR23743-8PK)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- Luxrite Recessed Lighting Kits