Shop All LED Retrofit Kits
Luxrite
5/6 Inch LED Recessed Can Light 5CCT 2700K-5000K 17W 1500LM Dimmable Wet Rated ETL Listed, 12PK
Mfr # LR23799-12PK
Zoro # G812040277
product price: $211.99
/pk 12, $17.67/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Recessed Lighting, Ceiling Lighting
- Lumens 1500
- Voltage 120V
- Length 7.33 in
- Width 7.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxrite
- MFR # LR23799-12PK
- Zoro # G812040277
- UPC # 607609862581
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 7.33 in |
Width | 7.33 in |
Height | 3.23 in |
Details
For Use With | Recessed Lighting, Ceiling Lighting |
Lumens | 1500 |
Voltage | 120V |
Color Temperature | 2700/3000/3500/4000/5000K |
Standards | Energy Star, ETL Listed, Title 24 |
CRI | 90 |
Fixture Wattage | 17 W |
Bulb Beam Angle | 110° |
Housing Material | Metal |
Bulb Primary Application | Indoor/Outdoor Use |
Bulb Shape | Round |
Features | Dimmable, Wet Rated |
Light Type | LED |
Description
- •5 COLOR OPTIONS - Not sure what recessed light fixtures color temperature you are looking for in your home? Enhance your lighting experience with our 5 / 6 inch LED recessed light, equipped with a 5 color temperature switch on the back of each fixture. Tune to your preferred color, including 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white, to customize your atmosphere with ease.
- •BRIGHT - Enjoy superior lighting compared to standard LED downlights with our LED can lights that produce 1500 lumens of clear, bright light similar to larger fixtures. Despite its high output, this design only consumes 17 watts, ensuring savings on energy while delivering enhanced lighting across your entire home. Engineered for easy installation, these recessed ceiling lights are compatible with 5" or 6" can housings, both indoors and outdoors.
- •DIMMABLE - Effortlessly manage your home lighting intensity with these dimmable recess lights, allowing you to create a customized ambiance. By connecting them to a dimmer switch, you can smoothly transition from full brightness to your desired level of illumination, ensuring a pleasant atmosphere and efficient energy usage. With a wet location rating, these can be used indoors and outdoors without loss of quality. Ideal for new and old construction, remodels, soffit, eaves, and more.
- •CONTINUOUS LIGHT - Constructed with an astounding 50,000 hours of reliable use, translating to years of efficient lighting before you'll ever need replacement can lights for ceiling. This extended lifespan not only saves you the hassle of frequent light changes but also reduces maintenance costs, making it a smart and economical choice for long-term lighting. Use in your bedroom, kitchen, bathroom, living room, garage, basement, office, den, closet and any location needing bright ceiling lights.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 5/6 inch LED downlight kit that provides quality interior and exterior lighting with a 5 cct color temperature adjustable switch attached to each fixture. Every recessed LED ceiling light is quick to install, Energy Star and wet rated for reliability, Title 24 compliant, comes with a foam gasket for better sealing, smooth trim, CRI 90 and ETL listed, a 110 degree flood light, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement For SATCO S39464 (S39464)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- LITHONIA LIGHTING Lithonia Lighting® Juno® 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht (65BEMW-SWW5-90CRI-M6)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K (LED-8054E50-G2)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- NICOR NICOR DLG56-10-120-2K-WH 1008 Lumens LED Gimbal Downlight Retrofit Kit for 5 & 6 in. Housings (DLG56-10-120-2K-WH)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- Luxrite LED Retrofit Kits